LED17T8L48850BF - 17W Led T8 48" 5K DBL 120-277V

Sylvania

  • $13.61 (Each)
  • $13.61 (Each)

  • $340.25 (Per 25)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LED17T8L48850BF
Manufacturer
Sylvania
Manufacturer's Part Number
LED17T8/L48/FG/850/BF/75027
Description
17W Led T8 48" 5K DBL 120-277V
Syl LED17T8/L48/FG/850/BF/75027 Led
Slang Terms

Categories
Led Lamps & Modules - Shape & Circular Lamps
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135750274 / 00046135750274
Weight per unit
0.6712 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.61 (Each)
Standard Packaging
$340.25 (Per 25)
Resources
Images
 
 
LED17T8L48850BF - Large Image
 
LED17T8L48850BF - Large Image
 
LED17T8L48850BF - Small Image
Attachments
 
 
LED17T8L48850BF - Specification Sheet
Tech Bulletins
 
 
LED17T8L48850BF - Tech Bulletin
Other Links
 
 
LED17T8L48850BF - Other
 
LED17T8L48850BF - Other
Features
Voltage Rating
120 to 277 v
Material
Glass
Shape
T8
Wattage
17.00
Lamp Type
LED T8
Material, Color, and Finish
Color Rendering Index
82
color temperature
5000 k
Base Type
G13
Finish
Frosted
color rendering index (cri)
82
Style
Tube, double-ended
Dimensions and Weight
Diameter
1.02 in
Length
48 in
Size
1.02
Descriptions
Description
17W LED T8 48" 5K DBL 120-277V
Product Type
T8 LED Lamp
Short Description
T8 LED Lamp, 5000K, 2200 lm, 17W, 48", Double End
Long Description
SYL LED17T8/L48/FG/850/BF/75027 LED
Additional Information
beam angle
220 °
Brightness (Lumens)
2200 lm
package quantity
25 CA;1 PK
Wiring Type
Double End
Standards Met
UL Listed;DLC Approved
Voltage
120.00 - 277.00 V
lumens
2,200
average life
50000
Base
G13
Manufacturer Information
Brand
SYLVANIA
sub brand
LEDlescent(TM)
Manufacturers Part Number
LED17T8/L48/FG/850/BF/75027
GTIN
00046135750274
UPC
046135750274
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.6712
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Cove Lighting;Display Case;General Illumination;Parking Garage;Tunnel;Indoor/Outdoor Dry/Damp Location
standard
RoHS
You must have an account to view stock levels
These alternate items can be purchased instead of LED17T8L48850BF.
Jump To:

Similar Items

Similar items are close alternatives to LED17T8L48850BF, though they may not be 100% alike.

OBS48FGDIM850BFG2 4FT, Ledlescenttm Ballast Free Dimmable Led T8, Frosted Glass,...
  • Our Part #: 41457
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LED17T8/L48/FG/850/BF/41457
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 25 ($326.25)
41457 - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$13.05

Each

QTY:
Each
Add

* All prices subject to change.