F096835H0EC0 - #22206

Sylvania

  • $15.23 (Each)
  • $15.23 (Each)

  • $365.52 (Per 24)
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
F096835H0EC0
Manufacturer
Sylvania
Manufacturer's Part Number
FO96/835/HO/ECO/22206
Description
#22206
86W, 96" Mol, T8 Octron High Output Fluorescent Lamp, 3500K Color Temperature, Rare Earth Phosphor, 85 Cri, Suitable For RS Operation, Ecologic
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135222061 / 00046135222061
Weight per unit
0.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.23 (Each)
Standard Packaging
$365.52 (Per 24)
Resources
MSDS Sheets
 
 
F096835H0EC0 - MSDS Sheet
Attachments
 
 
F096835H0EC0 - Specification Sheet
Other Links
 
 
F096835H0EC0 - Other
 
F096835H0EC0 - Other
 
F096835H0EC0 - Other
Images
 
 
F096835H0EC0 - Large Image
Tech Bulletins
 
 
F096835H0EC0 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
86
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Lamp Type
RAPID & INSTANT START
Shape
T8
Material, Color, and Finish
color temperature
3500
color rendering index (cri)
85
Finish
Phosphor Coated
Dimensions and Weight
Diameter
1
Descriptions
Description
#22206
Product Type
FO96835HOECO 24/CS 1/Sku
extra long description
SYL FO96835HOECO/22206 FO96835HOECO
Long Description
86W, 96" MOL, T8 OCTRON high output fluorescent lamp, 3500K color temperature, rare earth phosphor, 85 CRI, suitable for RS operation, ECOLOGIC
Additional Information
average life
18000
total harmonic distortion
Ballast Dependent
Base
Recessed Double Contact
bulb type
T8
Manufacturer Information
Manufacturers Part Number
FO96/835/HO/ECO/22206
Brand
SYLVANIA
GTIN
00046135222061
UPC
046135222061
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight per each
0.92
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F096835H0EC0.
Jump To:

Cross Referenced

These items are similar to F096835H0EC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
12533 GE Lighting 00043168125338
F96T8SPX41HO GE Lighting 00043168125345
F96T8/TL841/HO/PLUS/M Halco Lighting Technologies n/a
22206 Osram Sylvania 00046135222061
FO96841HOECO Osram Sylvania 00046135222078

* All prices subject to change.

Begin Live Chat