41115 - 13W Led PAR38 40K Dim 1100LM

Sylvania

  • $11.05 (Each)
  • $11.05 (Each)

  • $66.30 (Per 6)
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
41115
Manufacturer
Sylvania
Manufacturer's Part Number
LED13PAR38DIM940TLFL40GLRP/411
Description
13W Led PAR38 40K Dim 1100LM
Truwave PAR38, 11.5W, Dimmable, 90CRI, 1100 Lumen, 4000K, 25000 Life
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135411151 / 00046135411151
Weight per unit
1.1565 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.05 (Each)
Standard Packaging
$66.30 (Per 6)
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
41115 - Large Image
Tech Bulletins
 
 
41115 - Tech Bulletin
Other Links
 
 
41115 - Other
 
41115 - Other
 
41115 - Other
Attachments
 
 
41115 - Specification Sheet
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
120.00
Wattage
13.00
Lamp Type
LED PAR38
Shape
PAR38
Material, Color, and Finish
color rendering index (cri)
90
Style
PAR38-shape
Dimensions and Weight
Size
4.74
Descriptions
extra long description
SYL LED13PAR38DIM940TLFL40GLRP/4111
Description
13W LED PAR38 40K DIM 1100LM
Product Type
LED13PAR38DIM940TLFL40GLRP 6/CS 1/Sku
Long Description
TruWave PAR38, 11.5W, Dimmable, 90CRI, 1100 lumen, 4000K, 25000 life
Additional Information
lumens
1,100
Voltage
120.00 V
average life
25000
Base
E26 Medium
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED13PAR38DIM940TLFL40GLRP/411
GTIN
00046135411151
UPC
046135411151
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight per each
1.1565
Carton
1
Package
6
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat