61005001 - 12/2 Al MC/PVC Jacket

Southwire

  • $1.71 (Each)
  • $1.71 (Each)

  • $427.15 (Per 250)

  • $1,708.61 (Per 1,000)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
61005001
Manufacturer
Southwire
Manufacturer's Part Number
61005001
Description
12/2 Al MC/PVC Jacket
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Slang Terms

Categories
Enhanced Commodity Codes - Wire
Classification
PVC-CTD Armr Cu Cond -Acwu-Corflex
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886031199 / 00032886031199
Weight per unit
0.152 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.71 (Each)
Carton
$1.71 (Each)
Standard Packaging
$427.15 (Per 250)
Resources
Images
 
 
61005001 - Video
 
61005001 - Small Image
 
61005001 - Large Image
Attachments
 
 
61005001 - Specification Sheet
Other Links
 
 
61005001 - Other
 
61005001 - Other
Features
Conductor Size
12
Voltage Rating
600V
Number of Conductors
2
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
250
Descriptions
extra long description
SWC 61005001 Armorlite Type MC PVC
Product Type
Armorlite Type MC PVC Jacketed
Description
12/2 AL MC/PVC JACKET
Long Description
Southwire Armorlite Type MC Cable is constructed with soft-drawn copper Type THHN/THWN-2 conductors rated 90°C dry and a bare copper grounding conductor for sizes 1/0 AWG and larger. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. Also available in steel. Conductors are black with phase identification. Colors available upon request with economic order quantity.
Additional Information
outside diameter
0.5746
media
Yes
Manufacturer Information
Manufacturers Part Number
61005001
Brand
Southwire
GTIN
00032886031199
UPC
032886031199
Taxonomies, Classifications, and Categories
Type
MC
Packaging
Weight
37.9505
Weight per each
0.152
Carton
1
Package
250
You must have an account to view stock levels

* All prices subject to change.

false