68244 - 4AA Lux Div 2 - Alkaline Batteries - Clam - Yl

Propolymers

  • $62.49 (Each)
  • $62.49 (Each)

  • $374.94 (Per 6)
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
68244
Manufacturer
Propolymers
Manufacturer's Part Number
68244
Description
4AA Lux Div 2 - Alkaline Batteries - Clam - Yl
4AA Lux Div 2 - Alkaline Batteries - Clam - Yellow
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Flashlights, Lanterns, Warning Mark as Incorrect
Suggest a New Category
Classification
Flashlights, Lanterns, Warning Lights
UNSPSC
39111610 - Flashlight
UPC/GTIN
080926682443 / 00080926682443
Weight per unit
0.7083 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.49 (Each)
Standard Packaging
$374.94 (Per 6)
Resources
Images
 
 
68244 - Small Image
 
68244 - Large Image
Attachments
 
 
68244 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Battery Size
AA
Lamp Type
LED
Material, Color, and Finish
Body Material
Polymer Resin
Color
Yellow
Descriptions
extra long description
NON-RECHARGEABLE, INDUSTRIAL SAFETY TYPE; YELLOW COLOR; MSHA APPROVAL; POLYMER RESIN BODY MATERIAL; LED LAMP TYPE; AA BATTERY SIZE; 4 BATTERY(S); YES BATTERY INCLUDED; PROPOLYMER[R] LUX BRAND; BATTERY TYPE ALKALINE; SIZE 1.48 INCH DIAMETER X 7 INCH LENGTH X 1.35 INCH WIDTH; INITIAL INTENSITY 100 LUMEN; LIGHT OUTPUT 4200 CANDELA; THICKNESS 0.97 INCH; FACE CAP DIAMETER 1.69 INCH; RANGE OF LIGHT/DISTANCE 130 METER; RUNTIME 6 HOUR; ENCLOSURE TYPE IP67; INCLUDES HELMET STRAP, POLYCARBONATE LENS; SAFETY RATING D
Product Type
Flashlight
Long Description
FLASHLIGHT, NON-RECHARGEABLE, INDUSTRIAL SAFETY TYPE; YELLOW COLOR; UL (CANADA AND US), CE, MSHA APPROVAL; POLYMER RESIN BODY MATERIAL; LED LAMP TYPE; AA BATTERY SIZE; 4 BATTERY(S); YES BATTERY INCLUDED; PROPOLYMER[R] BRAND; BATTERY TYPE ALKALINE
Additional Information
Battery Type Alkaline; Size 1.48 Inch Diameter x 7 Inch Length x 1.35 Inch Width; Thickness 0.97 Inch; Facecap Diameter 1.69 Inch; Initial Intensity 100 Lumen; Light Output 4200 Candela; Range of Light/Distance 130 Meter; Runtime 6 Hour; Enclosure Type IP
Commodity Description
FLASHLIGHTS,LANTERNS,WARNING LIGHTS
Description
4AA LUX DIV 2 - ALKALINE BATTERIES - CLAM - YL
Additional Information
Number of Batteries
4
Battery Included
Yes
Manufacturer Information
Brand
PROPOLYMERS
Manufacturers Part Number
68244
GTIN
00080926682443
UPC
080926682443
Taxonomies, Classifications, and Categories
Type
Non-Rechargeable, Industrial Safety
Packaging
Weight per each
0.7083
Carton
1
Package
6
Uses, Certifications, and Standards
Approval
UL (Canada and US), CE, MSHA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat