LCI300 - Specseal Lci Intumescent Sealant 10.1 Oz

Specseal

  • $13.87 (Each)
  • $13.87 (Each)

  • $166.44 (Per 12)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
LCI300
Manufacturer
Specseal
Manufacturer's Part Number
LCI300
Description
Specseal Lci Intumescent Sealant 10.1 Oz
Series Lci Intumescent Sealant 10.1 Ounce Tube 18.2 Cu. In. (300 ML)
Slang Terms

Categories
Tools - Paint, Chemicals, Etc.
Classification
Adhesives
UNSPSC
46191503 - Fire resistant coatings or putties or sealants
UPC/GTIN
730573011706 / 00730573011706
Weight per unit
1.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.87 (Each)
Carton
$166.44 (Per 12)
Resources
Images
 
 
LCI300 - Video
 
LCI300 - Small Image
 
LCI300 - Large Image
Attachments
 
 
LCI300 - Specification Sheet
Other Links
 
 
LCI300 - Other
Material, Color, and Finish
Color
Red
Dimensions and Weight
Size
20
Descriptions
Description
SPECSEAL LCI INTUMESCENT SEALANT 10.1 OZ
extra long description
STI LCI300 Specseal LCI Intumescent
Short Description
LCI Intumescent Seal-10oz tub
Long Description
Series LCI Intumescent Sealant 10.1 Ounce Tube 18.2 Cu. In. (300 ml)
Special Features
Used in over 500 UL tested systems., Broad application base = seal a wide variety of common penetrations and construction joints., Highly Intumescent: expands up to 8 times., Water-based for easy installation, cleanup, and disposal.
Product Type
Specseal Lci Intumescent Seal-10OZ Tube
Additional Information
Composition
Latex Based
fire rating
Up to 4
media
Yes
Manufacturer Information
Brand
Specseal
Manufacturers Part Number
LCI300
GTIN
00730573011706
UPC
730573011706
Taxonomies, Classifications, and Categories
Type
Intumescent Firestop Sealant
Category Description
ADHESIVES
Packaging
Weight per each
1.05
Carton
12
Uses, Certifications, and Standards
Application
A wide variety of common penetrations in light commercial and grouped residential construction. Penetrant types include insulated and non-insulated metallic pipes and tubes, non-metallic pipes and tubes, and common electrical service and power distribution, telephone, data, and TV cabling.
standard
ASTM E814(UL1479), E1966(UL2079), CAN/ULC S115
Temperature Rating
Less or = 185
You must have an account to view stock levels

* All prices subject to change.