J806HPL - 8X6X4 Nema 4 Enclosure

Robroy/Stahlin

  • $156.56 (Each)
  • $156.56 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
J806HPL
Manufacturer
Robroy/Stahlin
Manufacturer's Part Number
J806HPL
Description
8X6X4 Nema 4 Enclosure
Junction Enclosures J Series
Slang Terms

Categories
Non-Metal Enclosures & Cabinet - Nema Types 4X & 6
Classification
Non Metallic Junction Boxes
UNSPSC
39121301 - Control board enclosure
UPC/GTIN
785928108600 / 00785928108600
Weight per unit
3.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$156.56 (Each)
Resources
Images
 
 
J806HPL - Small Image
 
J806HPL - Large Image
Attachments
 
 
J806HPL - Specification Sheet
Features
Cover Type
Hinged, Polyurethane Gasketed, Padlock Latch
Material
HOT COMPRESSION MOLDED FIBERGLASS REINFORCED POLYESTER
Material, Color, and Finish
Color
Glacier Gray/White
Dimensions and Weight
Depth
4-23/32 Inch
Width
7-1/2 INCH
Height
9-1/2 Inch
Descriptions
Description
8X6X4 NEMA 4 ENCLOSURE
extra long description
ONE DOOR TYPE; HOT COMPRESSION MOLDED FIBERGLASS REINFORCED POLYESTER MATERIAL; GLACIER GRAY/WHITE COLOR; 7-1/2 INCH; 9-1/2 INCH; 4-23/32 INCH; UL 50, CUL 50, CSA C22.2 APPROVAL; WALL MOUNTING; NEMA 1/3R/4X/6P/12 ENCLOSURE; HINGED, POLYURETHANE GASKETED, PADLOCK LATCH COVER TYPE; INDOOR/OUTDOOR SERVICE TYPE; BP86 BACK PANEL; EXTERNAL HARDWARE MATERIAL 300 STAINLESS STEEL; APPLICATION ELECTRICAL AND ELECTRONIC AND INDUSTRIAL; CONSTRUCTIONAL FEATURE DUSTTIGHT, WATERTIGHT; J MODEL
Product Type
Non-Metallic Enclosure
Long Description
NON-METALLIC ENCLOSURE, ONE DOOR TYPE; HOT COMPRESSION MOLDED FIBERGLASS REINFORCED POLYESTER MATERIAL; GLACIER GRAY/WHITE COLOR; 7-1/2 INCH; 9-1/2 INCH; 4-23/32 INCH; UL 50, CUL 50, CSA C22.2 APPROVAL; WALL MOUNTING; NEMA 1/3R/4X/6P/12 ENCLOSURE
Additional Information
External Hardware Material 300 Stainless Steel; Application Electrical and Electronic and Industrial; Constructional Feature Dusttight, Watertight
Commodity Description
NEMA TYPES 4X & 6 NON-METALLIC ENCLOSURES, BOXES & CABINETS
Additional Information
Back Panel
BP86
Service Type
INDOOR/OUTDOOR
Manufacturer Information
Brand
Robroy/Stahlin
Manufacturers Part Number
J806HPL
Model
J
GTIN
00785928108600
UPC
785928108600
Taxonomies, Classifications, and Categories
Category Description
NON METALLIC JUNCTION BOXES
Type
ONE DOOR
Packaging
Weight per each
3.5
Carton
1
Uses, Certifications, and Standards
Enclosure
NEMA 1/3R/4X/6P/12
Mounting
WALL
Approval
UL 50, CUL 50, CSA C22.2
You must have an account to view stock levels
These alternate items can be purchased instead of J806HPL.
Jump To:

Cross Referenced

These items are similar to J806HPL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AM864L Allied Moulded Products 00085339908678
864-4XFCHQRC Eaton B-Line 00782051523911
PJ864L Hammond Manufacturing 00623980951089
HJ806HWPL1LG nVent-Thermal Management 00783510158859
J806HPL Robroy Industries 00785928108600
VJ806HWPL1 Vynckier Enclosure Systems 00635394014304
HW-80604CHQR Wiegmann 00786725856114
A-845JFGQRR nVent-Thermal Management 00783510412203
A-864CHQRFG nVent-Thermal Management 00783510297107
A-865JFGQRR nVent-Thermal Management 00783510412302

* All prices subject to change.

false