40083 - F96T12 CW Supreme/Alto

Shat-R-Shield®

  • $614.70 (Per 15)
  • $40.98 (Each)

  • $614.70 (Per 15)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
40083
Manufacturer
Shat-R-Shield®
Manufacturer's Part Number
40083
Description
F96T12 CW Supreme/Alto
Lamp, Shatter-Resistant, Fluorescent, F96T12 CW Supreme/Alto (PK X 15), 75 Watts, 5000 Initial Lumens, 4100 K, 89 Cri, T Shape, 1.5 In Dia, 96 In Long, T12 Bulb, Single Pin (FA8) Base, 14000 Avg Life HRS, Copolymer Coating
Slang Terms

Categories
Fluorescent Lamps - Linear Fluorescent Straight La
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
726585400836 / 00726585400836
Weight per unit
22.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
15
Unit
$40.98 (Each)
Carton
$614.70 (Per 15)
Standard Packaging
$614.70 (Per 15)
Resources
Images
 
 
40083 - Small Image
 
40083 - Large Image
Attachments
 
 
40083 - Specification Sheet
Brochures
 
 
40083 - Brochure
Other Links
 
 
40083 - Other
 
40083 - Other
 
40083 - Other
Features
Wattage
75
Shape
T
Material, Color, and Finish
color temperature
4100
color rendering index (cri)
89
Dimensions and Weight
Diameter
1.5
Length
96
Descriptions
Description
F96T12 CW SUPREME/ALTO
Product Type
F96T12 CW Supreme/Alto (PK X 15)
extra long description
SHA 40083 F96T12 CW SUPREME/ALTO (P
Long Description
Lamp, Shatter-Resistant, Fluorescent, F96T12 CW SUPREME/ALTO (PK X 15), 75 Watts, 5000 Initial Lumens, 4100 K, 89 CRI, T Shape, 1.5 IN Dia, 96 IN Long, T12 Bulb, Single Pin (Fa8) Base, 14000 Avg Life Hrs, Copolymer Coating
Special Features
Shatter-Resistant
Additional Information
average life
14000
lumens
5000
Coating
Copolymer
Base
Single Pin (Fa8)
Manufacturer Information
Manufacturers Part Number
40083
Brand
Shat-R-Shield®
GTIN
00726585400836
UPC
726585400836
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Straight Linear Fluorescent Lamp
Availability
minimum qty
15
Packaging
Weight per each
22.65
Carton
1
Package
15
Uses, Certifications, and Standards
standard
UL® Listed, NSF Approved
You must have an account to view stock levels

* All prices subject to change.