YBULK - Yellow Ins Wire Conn

Minnesota Mining (3M)

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 500)

  • $0.00 (Per 1,000)

  • $0.00 (Per 10,000)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YBULK
Manufacturer
Minnesota Mining (3M)
Manufacturer's Part Number
Y-BULK
Description
Yellow Ins Wire Conn
Spring Connector Yellow (Bulk)
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121409 - Wire connectors
UPC/GTIN
054007157694 / 00054007157694
Weight per unit
48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Installation Sheets
 
 
YBULK - Installation Sheet
Images
 
 
YBULK - Small Image
 
YBULK - Large Image
Attachments
 
 
YBULK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
22 TO 10 AWG
Voltage Rating
600 V; 1000 V (LIGHTING FIXTURE, LUMINARIE, SIGN)
Material, Color, and Finish
Shell Material
POLYVINYL CHLORIDE/STEEL
Color
Yellow
Descriptions
Product Type
Spring Connector
Description
YELLOW INS WIRE CONN
extra long description
FIN; 600 V, 1000 V (LIGHTING FIXTURE/LUMINARIE/SIGN) VOLTAGE RATING; COPPER, SOLID/STRANDED WIRE; WIRE SIZE 22 TO 10 AWG; WIRE COMBINATION SIZE (5 TO 8) #22 TO (1) #10; LIVE ACTION SPRING; POLYVINYL CHLORIDE/STEEL SHELL MATERIAL; YELLOW COLOR; TEMPERATURE RATING 221 DEG F; STANDARD PACKAGE 500 PER BAG; APPROVAL UL, CSA, CE; Y MODEL; WITH VINYL SKIRT
Long Description
SPRING WIRE CONNECTOR, FIN; 600 V, 1000 V (LIGHTING FIXTURE/LUMINARIE/SIGN) VOLTAGE RATING; COPPER, SOLID/STRANDED WIRE; WIRE SIZE 22 TO 10 AWG; WIRE COMBINATION SIZE (5 TO 8) #22 TO (1) #10; LIVE ACTION SPRING; POLYVINYL CHLORIDE/STEEL SHELL MATERIAL
Commodity Description
Solderless Connectors - Small Terminals & Connectors
Additional Information
WITH VINYL SKIRT
Additional Information
Maximum Wire Combination Size
(1) #10
Minimum Wire Combination Size
(5 TO 8) #22
Wire Type
COPPER, SOLID/STRANDED
Spring Type
LIVE ACTION
Manufacturer Information
Manufacturers Part Number
Y-BULK
Brand
Minnesota Mining (3M)
Model
SURFACE RACEWAY, 1-PIECE LATCHING SINGLE CHANNEL TYPE; RIGID PVC MATERIAL; INTERNATIONAL GRAY FINISH; 6 FT; 0.77 INCH; 0.46 INCH; COMMUNICATION, DATA, FIBER OPTIC, POWER, VOICE, VIDEO CABLE TYPE; UL, CE APPROVAL; 50 V VOLTAGE RATING
GTIN
00054007157694
UPC
054007157694
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
FIN
Availability
Status
Inactive
Packaging
Standard Package
500 PER BAG
Weight per each
48
Carton
500
Package
10000
Uses, Certifications, and Standards
Temperature Rating
221 DEG F
Approval
UL, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat