SWB3 - Scotchcode Write-On Wire Marker Book

3M

  • $28.66 (Each)
  • $28.66 (Each)

  • $143.30 (Per 5)
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
SWB3
Manufacturer
3M
Manufacturer's Part Number
SWB3
Description
Scotchcode Write-On Wire Marker Book
3M™ Scotchcode™ Write-On Wire Marker Books SWB Contain Self-Laminating, Write-On Markers Designed For Small Volume Applications Involving Special or Complex Legends That Are Hand Written At The Job Site.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
32000000 - Electronic Components and Supplies
UPC/GTIN
054007499060 / 00054007499060
Weight per unit
0.0256 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.66 (Each)
Carton
$143.30 (Per 5)
Resources
Images
 
 
SWB3 - Large Image
 
SWB3 - Small Image
Attachments
 
 
SWB3 - Specification Sheet
Other Links
 
 
SWB3 - Other
 
SWB3 - Other
Brochures
 
 
SWB3 - Brochure
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
SCOTCHCODE WRITE-ON WIRE MARKER BOOK
Long Description
3M™ ScotchCode™ Write-On Wire Marker Books SWB contain self-laminating, write-on markers designed for small volume applications involving special or complex legends that are hand written at the job site.
Special Features
Write On
Product Type
3M™ Scotchcode™ Write-On Wire Marker Book SWB
Features
3M™ ScotchCode™ Write-On Wire Marker Books SWB are available in four different sizes:SWB-01: 0.5" x 0.5" write-on areaSWB-02: 0.75" x 0.75" write-on areaSWB-03: 1.0" x 1.0" write-on area with 2.85" marker size lengthSWB-04: 1.0" x 1.0" write-on area with 5.0" marker size length
extra long description
3M 7000058802 3M™ ScotchCode™ Write
Manufacturer Information
Brand
3M
Manufacturers Part Number
SWB3
GTIN
00054007499060
UPC
054007499060
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Write-On Book
Packaging
Weight per each
0.0256
Carton
5
Uses, Certifications, and Standards
Application
Wire Marking
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat