STD09X - Scotchcode Wire Marker Tape Dispenser W/Tape

Scotchcode

  • $59.96 (Each)
  • $59.96 (Each)

  • $599.60 (Per 10)
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
STD09X
Manufacturer
Scotchcode
Manufacturer's Part Number
STD09X
Description
Scotchcode Wire Marker Tape Dispenser W/Tape
3M™ Scotchcode™ Wire Marker Tape Dispenser STD Is A Compact, Carry-Along Dispenser With Ten Refillable Compartmentswhich Hold Eight-Foot Rolls Of Non-Smear Polyester Tape. The Tape’S High Tack, Acrylic Adhesive Resists Solvents, Oil and Water and Adheres Firmly to Insulation Surfaces.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
32000000 - Electronic Components and Supplies
UPC/GTIN
054007495185 / 00054007495185
Weight per unit
0.013 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.96 (Each)
Standard Packaging
$599.60 (Per 10)
Resources
Images
 
 
STD09X - Large Image
 
STD09X - Small Image
Attachments
 
 
STD09X - Specification Sheet
Other Links
 
 
STD09X - Other
 
STD09X - Other
Brochures
 
 
STD09X - Brochure
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
SCOTCHCODE WIRE MARKER TAPE DISPENSER W/TAPE
Product Type
3M™ Scotchcode™ Wire Marker Tape Dispenser STD
Features
3M™ ScotchCode™ Wire Marker Tape Dispenser STD features an end loop that hooks the dispenser easily to a tool pouch or belt. Dispensers can be ordered empty (STD, STD-X) or filled with 10 rolls of either pre-printed numbers 0-9 (STD-0-9, STD-0-9X) or NEMA colors (STD-C, STD-CX).
extra long description
3M 7000058253 3M™ ScotchCode™ Wire
Long Description
3M™ ScotchCode™ Wire Marker Tape Dispenser STD is a compact, carry-along dispenser with ten refillable compartmentswhich hold eight-foot rolls of non-smear polyester tape. The tape’s high tack, acrylic adhesive resists solvents, oil and water and adheres firmly to insulation surfaces.
Special Features
Pre-printed
Manufacturer Information
Brand
ScotchCode
Manufacturers Part Number
STD09X
GTIN
00054007495185
UPC
054007495185
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Tape Roll Dispenser with Tape
Packaging
Weight per each
0.013
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Wire Marking
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat