SLW - Wire Marker Tape Dispenser W/Tape, 1" X 5"

3M

  • $71.14 (Each)
  • $71.14 (Each)

  • $711.40 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
SLW
Manufacturer
3M
Manufacturer's Part Number
7000031502
Description
Wire Marker Tape Dispenser W/Tape, 1" X 5"
3M™ Scotchcode™ Write-On Dispensers Are Self-Laminating and Handy For Identifying Wire and Cable As Well As Household, Automotive, Plumbing and Sporting Equipment.
Slang Terms

Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes
Classification
Wire Lube, Markers, & Ties
UNSPSC
31270000 - Machine made parts
UPC/GTIN
054007121770 / 00054007121770
Weight per unit
0.0354 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.14 (Each)
Standard Packaging
$711.40 (Per 10)
Resources
Images
 
 
SLW - Small Image
 
SLW - Large Image
Attachments
 
 
SLW - Specification Sheet
Brochures
 
 
SLW - Brochure
Other Links
 
 
SLW - Other
 
SLW - Other
Descriptions
Product Type
3M™ Scotchcode™ Wire Marker Write-On Dispensers
extra long description
3M 7000031502 3M™ ScotchCode™ Wire
Features
Rely on the durability of this 3M™ ScotchCode™ SLW Write-On Dispenser. It's constructed from sturdy plastic to protect the die-cut adhesive markers. The refillable dispenser comes with a roll of tape that has a pressure-sensitive adhesive made from acrylic, which adheres easily to many surfaces to provide a lasting label. A transparent vinyl film protects writing on the tape while allowing easy identification of specific wires and cables on a variety of electrical projects. Around the house, you'll find a
Description
WIRE MARKER TAPE DISPENSER W/TAPE, 1" X 5"
Long Description
3M™ ScotchCode™ Write-On Dispensers are self-laminating and handy for identifying wire and cable as well as household, automotive, plumbing and sporting equipment.
Manufacturer Information
Brand
3M
Manufacturers Part Number
7000031502
GTIN
00054007121770
UPC
054007121770
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Write-On Dispenser with Tape & Pen
Packaging
Weight per each
0.0354
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Wire Marking
You must have an account to view stock levels

* All prices subject to change.