SDR7 - Scotchcode Wire Marker Tape Refill Roll

3M

  • $5.51 (Each)
  • $5.51 (Each)

  • $55.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
SDR7
Manufacturer
3M
Manufacturer's Part Number
SDR7
Description
Scotchcode Wire Marker Tape Refill Roll
3M™ Scotchcode™ Wire Marker Tape Refill Roll SDR Is Available In Ten Nema Colors, Individual Numbers and Consecutive Numbers, Letters and Symbols.
Slang Terms

Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes
Classification
Wire Lube, Markers, & Ties
UNSPSC
13111200 - Films
UPC/GTIN
054007093763 / 00054007093763
Weight per unit
0.0355 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.51 (Each)
Standard Packaging
$55.10 (Per 10)
Resources
Images
 
 
SDR7 - Small Image
 
SDR7 - Large Image
Attachments
 
 
SDR7 - Specification Sheet
Brochures
 
 
SDR7 - Brochure
Other Links
 
 
SDR7 - Other
 
SDR7 - Other
Descriptions
Description
SCOTCHCODE WIRE MARKER TAPE REFILL ROLL SDR-7
Product Type
3M™ Scotchcode™ Wire Marker Tape Refill Roll
extra long description
3M 7000058261 3M™ ScotchCode™ Wire
Features
3M ScotchCode™ Wire Marker Tape Refill Roll SDR tape features a high tack, acrylic adhesive that resists solvents, oil and water and adheres firmly to insulation surfaces. The SDR tape can be used for applications with operating temperatures between -40°F (-40°C) to 250°F (121°C).
Special Features
Pre-printed
Long Description
3M™ ScotchCode™ Wire Marker Tape Refill Roll SDR is available in ten NEMA colors, individual numbers and consecutive numbers, letters and symbols.
Manufacturer Information
Brand
3M
Manufacturers Part Number
SDR7
GTIN
00054007093763
UPC
054007093763
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Tape Roll Refill
Packaging
Weight per each
0.0355
Carton
1
Package
10
You must have an account to view stock levels
These alternate items can be purchased instead of SDR7.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of SDR7.

Scotchcode Wire Marker Tape Refill Roll
  • Our Part #: SER7
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 10 ($55.10)
SER7 - Minnesota Mining (3M)

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.51

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SDR7 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SDR-7 3M Electrical Products 00054007093763
21227 Morris 00601986212274
PMDR-7 Panduit 00074983971299

* All prices subject to change.