SC0TCHCAST4B - Scotchcast Electrical Insulating Resin

3M

  • $112.43 (Each)
  • $112.43 (Each)

  • $1,124.30 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
SC0TCHCAST4B
Manufacturer
3M
Manufacturer's Part Number
4NDWN0ZZLE
Description
Scotchcast Electrical Insulating Resin
3M 7100180522 3M™ Scotchcast™ Elect
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Adhesives
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/EAN/GTIN
051128613528 / 0051128613528 / 00051128613528
Weight per unit
0.257 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$112.43 (Each)
Standard Packaging
$1,124.30 (Per 10)
Resources
Images
 
 
SC0TCHCAST4B - Small Image
 
SC0TCHCAST4B - Large Image
Descriptions
Description
SCOTCHCAST ELECTRICAL INSULATING RESIN 4N-D
Product Type
3M™ Scotchcast™ Electrical Insulating Resin 4N
Features
3M™ Scotchcast™ Electrical Insulating Resin 4N, with nozzel and guard bag, is a 2 part, insulating and encapsulating, epoxy based, liquid resin that generates its own heat to cure. Compatible with solid/synthetic cable insulations and jackets, this resin makes an excellent insulator and sealer for cable splicing.
Long Description
3M 7100180522 3M™ Scotchcast™ Elect
Manufacturer Information
Manufacturers Part Number
4NDWN0ZZLE
Brand
3M
GTIN
00051128613528
UPC
051128613528
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Availability
Status
Inactive
Packaging
Weight per each
0.257
Carton
1
Package
10
You must have an account to view stock levels
There were no add-on items found for SC0TCHCAST4B.

* All prices subject to change.

false