RV148Q - Highland Vinyl Ins Ring Term, 16-14awg

Scotchlok

  • $9.49 (Each)
  • $9.49 (Each)

  • $94.90 (Per 10)
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
RV148Q
Manufacturer
Scotchlok
Manufacturer's Part Number
RV148Q
Description
Highland Vinyl Ins Ring Term, 16-14awg
3M™ Highland™ Ring Tongue Terminal Ensures An Ideal Fit While Offering Reliable and Safe Performance. The Terminal Has A Vinyl-Insulated, Butted-Seam Barrel and Withstands Temperatures Of -40 to 221 Degrees F (-40 to 105 Degrees C). Electrolytic Copper Construction Offers Good Conductivity and A Tin-Plated Finish Resists Corrosion.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
31200000 - Adhesives and sealants
UPC/GTIN
051128600429 / 00051128600429
Weight per unit
0.0073 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.49 (Each)
Standard Packaging
$94.90 (Per 10)
Resources
Images
 
 
RV148Q - Large Image
 
RV148Q - Small Image
Attachments
 
 
RV148Q - Specification Sheet
Other Links
 
 
RV148Q - Other
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
A ring is the standard style of tongue. The safest and most reliable; it cannot be removed unless mounting screw is removed.
Description
HIGHLAND VINYL INS RING TERM, 16-14AWG
Product Type
3M™ Highland™ Vinyl Insulated Butted Seam Ring Tongues
extra long description
3M 7000133679 3M™ Highland™ Vinyl I
Long Description
3M™ Highland™ Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
Manufacturer Information
Brand
Scotchlok
Manufacturers Part Number
RV148Q
GTIN
00051128600429
UPC
051128600429
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
RING
Packaging
Weight per each
0.0073
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat