MNG18187DF - Female Disconnect Nylon Ins

Scotchlok

  • $2.79 (Each)
  • $2.79 (Each)

  • $279.13 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
MNG18187DF
Manufacturer
Scotchlok
Manufacturer's Part Number
MNG18-187DFIX
Description
Female Disconnect Nylon Ins
3M™ Scotchlok™ Color-Coded Female Disconnect Terminal Has Dents and Rolled Edges to Offer Superior Holding Force While Allowing For Quick and Easy Disconnect. The Terminal Has A Fully Insulated, Nylon, Butted-Seam Barrel and Withstands Temperatures Of -40 to 221 Degrees F (-40 to 105 Degrees C). Its Durable Brass Construction Offers Good Conductivity and A Tin-Plated Finish Resists Corrosion.
Slang Terms

Categories
Solderless Connectors - Small Terminals & Connectors
Classification
Disconnect Accessories
UNSPSC
31200000 - Adhesives and sealants
UPC/GTIN
051128588086 / 00051128588086
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.79 (Each)
Carton
$279.13 (Per 100)
Resources
Images
 
 
MNG18187DF - Small Image
 
MNG18187DF - Large Image
Attachments
 
 
MNG18187DF - Specification Sheet
Descriptions
Description
FEMALE DISCONNECT NYLON INS
Product Type
3M™ Scotchlok™ Nylon Fully Insulated With Insulation Grip Fe
extra long description
3M 7000133364 3M™ Scotchlok™ Nylon
Features
3M™ Scotchlok™ Color-Coded Female Disconnect Terminal attaches to the mating part with a tongue that slips over the male tab. It has a butted-seam barrel that is covered by a funnel-designed, seamless brass sleeve to guide the wire into position. The abrasion-resistant, flared, nylon-sleeve insulation ensures a positive grip and its stepped design ensures mistake-proof crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Long Description
3M™ Scotchlok™ Color-Coded Female Disconnect Terminal has dents and rolled edges to offer superior holding force while allowing for quick and easy disconnect. The terminal has a fully insulated, nylon, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Its durable brass construction offers good conductivity and a tin-plated finish resists corrosion.
Special Features
Fully Insulated
Manufacturer Information
Manufacturers Part Number
MNG18-187DFIX
Brand
Scotchlok
GTIN
00051128588086
UPC
051128588086
Taxonomies, Classifications, and Categories
Category Description
Disconnect Accessories
Type
Disconnect
Availability
Status
Inactive
Packaging
Weight per each
0.004
Carton
100
Uses, Certifications, and Standards
standard
UL and CSA
You must have an account to view stock levels

* All prices subject to change.