MGCBAG - Moisture Guard Connector

Scotchlok

  • $2.11 (Each)
  • $2.11 (Each)

  • $52.75 (Per 25)
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
MGCBAG
Manufacturer
Scotchlok
Manufacturer's Part Number
MGC-BAG
Description
Moisture Guard Connector
3M™ Scotchlok™ Moisture Guard Connector MGC Offers A Convenient Solution to Connect Wires For Landscape Irrigation and Lighting Applications. The Mineral Oil Based Grease Inside The Connector Safeguards Against Moisture.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
051128568279 / 00051128568279
Weight per unit
0.0296 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.11 (Each)
Standard Packaging
$52.75 (Per 25)
Resources
Images
 
 
MGCBAG - Large Image
 
MGCBAG - Small Image
Attachments
 
 
MGCBAG - Specification Sheet
Brochures
 
 
MGCBAG - Brochure
Other Links
 
 
MGCBAG - Other
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
MOISTURE GUARD CONNECTOR
Product Type
3M™ Scotchlok™ Moisture Guard Connectors
extra long description
3M 7100006290 3M™ Scotchlok™ Moistu
Features
3M™ Scotchlok™ Moisture Guard Connector MGC is ideal for applications requiring moisture and UV protection. The connector housing is weather resistant for above ground applications. The connector has a weather resistant polycarbonate body and withstands temperatures up to 221 degrees F (105 degrees C). It is 600V rated for building wire and 1000V rated for signs, fixtures and luminaires. C UL Listed and RoHS 2011/65/EU Compliant.
Long Description
3M™ Scotchlok™ Moisture Guard Connector MGC offers a convenient solution to connect wires for landscape irrigation and lighting applications. The mineral oil based grease inside the connector safeguards against moisture.
Special Features
Insulation Displacement
Manufacturer Information
Brand
Scotchlok
Manufacturers Part Number
MGC-BAG
GTIN
00051128568279
UPC
051128568279
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Moisture Guard
Packaging
Weight per each
0.0296
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Direct Bury
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MGCBAG.
Jump To:

Similar Items

Similar items are close alternatives to MGCBAG, though they may not be 100% alike.

3M™ Scotchlok™ Moisture Guard Connector MGC Offers A Convenient Solution to Conn...
  • Our Part #: MGC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MGC-JUG
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 100 ($253.00) ·
MGC - Minnesota Mining (3M)

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.53

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat