MGC - Moisture Guard Connector

Scotchlok

  • $2.53 (Each)
  • $2.53 (Each)

  • $253.00 (Per 100)
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
MGC
Manufacturer
Scotchlok
Manufacturer's Part Number
MGC-JUG
Description
Moisture Guard Connector
3M™ Scotchlok™ Moisture Guard Connector MGC Offers A Convenient Solution to Connect Wires For Landscape Irrigation and Lighting Applications. The Mineral Oil Based Grease Inside The Connector Safeguards Against Moisture.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
30000000 - Structures and Building and Construction and Manufacturing Components and Supplies
UPC/GTIN
051128568286 / 00051128568286
Weight per unit
0.0283 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.53 (Each)
Standard Packaging
$253.00 (Per 100)
Resources
Images
 
 
MGC - Small Image
 
MGC - Large Image
Attachments
 
 
MGC - Specification Sheet
Brochures
 
 
MGC - Brochure
Other Links
 
 
MGC - Other
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
3M™ Scotchlok™ Moisture Guard Connector MGC offers a convenient solution to connect wires for landscape irrigation and lighting applications. The mineral oil based grease inside the connector safeguards against moisture.
Description
MOISTURE GUARD CONNECTOR
Product Type
3M™ Scotchlok™ Moisture Guard Connectors
extra long description
3M 7000006223 3M™ Scotchlok™ Moistu
Features
3M™ Scotchlok™ Moisture Guard Connector MGC is ideal for applications requiring moisture and UV protection. The connector housing is weather resistant for above ground applications. The connector has a weather resistant polycarbonate body and withstands temperatures up to 221 degrees F (105 degrees C). It is 600V rated for building wire and 1000V rated for signs, fixtures and luminaires. C UL Listed and RoHS 2011/65/EU Compliant.
Manufacturer Information
Brand
Scotchlok
Manufacturers Part Number
MGC-JUG
GTIN
00051128568286
UPC
051128568286
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Moisture Guard
Packaging
Weight per each
0.0283
Carton
1
Package
100
Uses, Certifications, and Standards
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat