FP3011848 - Thin-Wall Heat Shrink Tubing, 1/8 - 48", BK

3M

  • $3.35 (Each)
  • $3.35 (Each)

  • $83.75 (Per 25)
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
FP3011848
Manufacturer
3M
Manufacturer's Part Number
7100007364
Description
Thin-Wall Heat Shrink Tubing, 1/8 - 48", BK
3M™ Heat Shrink Tubing FP-301 Is A General Purpose, Thin Wall Tubing That Provides A Balance Of Electrical, Physical and Chemical Properties, Making It Ideal For Industrial and Military Applications. This Tubing Has A 2:1 Shrink Ratio and Provides Flame Retardant Insulation For 600V Rated Applications. It Has A Flexible Polyolefin Construction That Offers Moisture Seal Protection.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
31201500 - Tape
UPC/GTIN
051128599792 / 00051128599792
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.35 (Each)
Standard Packaging
$83.75 (Per 25)
Resources
Images
 
 
FP3011848 - Small Image
 
FP3011848 - Large Image
Attachments
 
 
FP3011848 - Specification Sheet
Brochures
 
 
FP3011848 - Brochure
Other Links
 
 
FP3011848 - Other
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
3M™ Heat Shrink Tubing FP-301 is a general purpose, thin wall tubing that provides a balance of electrical, physical and chemical properties, making it ideal for industrial and military applications. This tubing has a 2:1 shrink ratio and provides flame retardant insulation for 600V rated applications. It has a flexible polyolefin construction that offers moisture seal protection.
Description
HEAT SHRINK THIN-WALL TUBING 1/8-48"-BLACK-25 PC
Product Type
3M™ Heat Shrink Thin-Wall Flexible Polyolefin Tubing FP-301
Features
3M™ Heat Shrink Tubing FP-301 is color coded for quick and easy identification of the wire. This split resistant, flame retardant tubing is used as shrink fit, electrical insulation over cable splices or terminations. The high expansion ratio tubing is mechanically tough, easily markable and resists cold flow. It is ideal for lightweight wire harness covering, fire resistant covering, wire marking, wire bundling and component packaging. It withstands temperatures of 67 to 275 degrees F ( 55 to 135 degrees
extra long description
3M 7100007364 3M™ Heat Shrink Thin-
Manufacturer Information
Manufacturers Part Number
7100007364
Brand
3M
GTIN
00051128599792
UPC
051128599792
Taxonomies, Classifications, and Categories
Type
Thin-Wall Flexible Polyolefin
Category Description
HEAT/COLD SHRINK
Availability
Status
Inactive
Packaging
Weight per each
1.2
Carton
1
Package
25
Uses, Certifications, and Standards
standard
UL Recognized, CSA Certified, ABS, and AMS 3636 & 3637
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat