FP30112BLACK100 - Thin-Wall Heat Shrink Tubing, BK, 100'

3M

  • $82.06 (Per 100)
  • $0.82 (Each)

  • $82.06 (Per 100)

  • $246.18 (Per 300)
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
FP30112BLACK100
Manufacturer
3M
Manufacturer's Part Number
FP0.500BK100'S
Description
Thin-Wall Heat Shrink Tubing, BK, 100'
3M™ Heat Shrink Tubing FP-301 Is A General Purpose, Thin Wall Tubing That Provides A Balance Of Electrical, Physical and Chemical Properties, Making It Ideal For Industrial and Military Applications. This Tubing Has A 2:1 Shrink Ratio and Provides Flame Retardant Insulation For 600V Rated Applications. It Has A Flexible Polyolefin Construction That Offers Moisture Seal Protection.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/GTIN
051135355862 / 00051135355862
Weight per unit
0.0055 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.82 (Each)
Carton
$82.06 (Per 100)
Standard Packaging
$246.18 (Per 300)
Resources
Images
 
 
FP30112BLACK100 - Large Image
Brochures
 
 
FP30112BLACK100 - Brochure
Other Links
 
 
FP30112BLACK100 - Other
Attachments
 
 
FP30112BLACK100 - Specification Sheet
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
Black
Dimensions and Weight
Thickness
0.025
Length
1200
Descriptions
Features
3M™ Heat Shrink Tubing FP-301 is color coded for quick and easy identification of the wire. This split resistant, flame retardant tubing is used as shrink fit, electrical insulation over cable splices or terminations. The high expansion ratio tubing is mechanically tough, easily markable and resists cold flow. It is ideal for lightweight wire harness covering, fire resistant covering, wire marking, wire bundling and component packaging. It withstands temperatures of 67 to 275 degrees F ( 55 to 135 degrees
extra long description
3M FP0.500BK100'S FP301 1/2" BK X 1
Product Type
FP301 1/2" BK X 100FT/SPL, 3 SPL/CTN
Description
THIN-WALL HEAT SHRINK TUBING, BK, 100'
Long Description
3M™ Heat Shrink Tubing FP-301 is a general purpose, thin wall tubing that provides a balance of electrical, physical and chemical properties, making it ideal for industrial and military applications. This tubing has a 2:1 shrink ratio and provides flame retardant insulation for 600V rated applications. It has a flexible polyolefin construction that offers moisture seal protection.
Special Features
Flexible, Polyolefin
Additional Information
continuous operating temperat
-67 degrees to 275 degrees
Inside Diameter
0.25
outside diameter
0.5
Shrink Ratio
2:1
flammability
Pass
Dielectric Strength
900
Manufacturer Information
Manufacturers Part Number
FP0.500BK100'S
Brand
3M
GTIN
00051135355862
UPC
051135355862
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Single (Thin) Wall
Availability
minimum qty
100
Packaging
Weight per each
0.0055
Carton
100
Package
300
Uses, Certifications, and Standards
standard
UL, CSA, ABS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FP30112BLACK100.
Jump To:

Cross Referenced

These items are similar to FP30112BLACK100 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FP30112BLACK 3M Electrical Products 00051135355862
HSTTV50-Y Panduit 00074983726363

* All prices subject to change.

Begin Live Chat