FP3011248BLUE - 1/2, 2:1 Thin Wall, 48" Blue, 12 PCS

3M

  • $10.92 (Each)
  • $10.92 (Each)

  • $131.04 (Per 12)
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
FP3011248BLUE
Manufacturer
3M
Manufacturer's Part Number
7010400294
Description
1/2, 2:1 Thin Wall, 48" Blue, 12 PCS
3M 7010400294 3M™ Heat Shrink Thin-
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
31000000 - Manufacturing Components and Supplies
UPC/GTIN
051128596739 / 00051128596739
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.92 (Each)
Carton
$131.04 (Per 12)
Resources
Images
 
 
FP3011248BLUE - Small Image
 
FP3011248BLUE - Large Image
Attachments
 
 
FP3011248BLUE - Specification Sheet
Brochures
 
 
FP3011248BLUE - Brochure
Other Links
 
 
FP3011248BLUE - Other
 
FP3011248BLUE - Other
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
1/2,2:1 THIN WALL,48" BLUE,12 PCS
Product Type
3M™ Heat Shrink Thin-Wall Flexible Polyolefin Tubing FP-301
Features
3M™ Heat Shrink Tubing FP-301 is color coded for quick and easy identification of the wire. This split resistant, flame retardant tubing is used as shrink fit, electrical insulation over cable splices or terminations. The high expansion ratio tubing is mechanically tough, easily markable and resists cold flow. It is ideal for lightweight wire harness covering, fire resistant covering, wire marking, wire bundling and component packaging. It withstands temperatures of 67 to 275 degrees F ( 55 to 135 degrees
Long Description
3M 7010400294 3M™ Heat Shrink Thin-
Special Features
Flexible, Polyolefin
Manufacturer Information
Brand
3M
Manufacturers Part Number
7010400294
GTIN
00051128596739
UPC
051128596739
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Single (Thin) Wall
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.13
Carton
12
Uses, Certifications, and Standards
standard
UL, CSA, ABS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat