FDV14250Q - Highland Vinyl Ins Female Disconnect, 16-14awg

Scotchlok

  • $16.03 (Each)
  • $16.03 (Each)

  • $160.30 (Per 10)
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
FDV14250Q
Manufacturer
Scotchlok
Manufacturer's Part Number
FDV14250Q
Description
Highland Vinyl Ins Female Disconnect, 16-14awg
3M™ Highland™ Color-Coded Standard Female Disconnect Terminal Has Dents and Rolled Edges to Offer Superior Holding Force While Allowing For Quick and Easy Disconnect. The Terminal Has A Vinyl-Insulated, Butted-Seam Barrel and Withstands Temperatures Of -40 to 221 Degrees F (-40 to 105 Degrees C). Its Durable Brass Construction Offers Good Conductivity and A Tin-Plated Finish Resists Corrosion.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Disconnect Accessories
UNSPSC
31200000 - Adhesives and sealants
UPC/GTIN
051128600061 / 00051128600061
Weight per unit
0.0075 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.03 (Each)
Standard Packaging
$160.30 (Per 10)
Resources
Images
 
 
FDV14250Q - Large Image
 
FDV14250Q - Large Image
Attachments
 
 
FDV14250Q - Specification Sheet
Other Links
 
 
FDV14250Q - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V (Building Wiring);1000 V (Signs/Fixture)
Terminal Type
Female Disconnecter
Material, Color, and Finish
Insulation Material
Vinyl
Insulation Color
Blue
Dimensions and Weight
Overall Length
0.87 in;22.098 mm
Descriptions
Long Description
Female Disconnecter Terminal, #16 AWG Conductor Size, #14 AWG Conductor Size, Insulated, Vinyl Insulation Material, Blue Insulation Color, 600 V (Building Wiring);1000 V (Signs/Fixture), -40 °F Operating Temperature, +221 °F Operating Temperature, 0.87 in Overall Length, 600 V, 0.08 lb
Product Type
Female Disconnecter Terminal
Features
3M(TM) Highland(TM) Color-Coded Standard Female Disconnect Terminal has dents and rolled edges to offer superior holding force while allowing for quick and easy disconnect.The terminal has a vinyl-insulated,butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C).Its durable brass construction offers good conductivity and a tin-plated finish resists corrosion.3M(TM) Highland(TM) Color-Coded Standard Female Disconnect Terminal attaches to the mating part with a tongue th
Short Description
#16 to #14 AWG Female Disconnecter Terminal Insulated, Vinyl, Blue
Special Features
Funnel-Designed, Polyvinyl Chloride Sleeve Offers Easy Insertion of Wires
Description
HIGHLAND VINYL INS FEMALE DISCONNECT, 16-14AWG
extra long description
3M 7000133663 3M™ Highland™ Vinyl I
Additional Information
Minimum Conductor Size
#16 AWG
Maximum Conductor Size
#14 AWG
For Stud Size
0.25 in
Insulated/Non-Insulated
Insulated
Minimum Operating Temperature
-40 °F;-40 °C
Maximum Operating Temperature
+221 °F;+105 °C
Maximum Voltage Rating
600 V
Standards Met
UL Listed;CSA Certified;RoHS 2011/65/EU Compliant
Made in USA
yes
package quantity
25 BG
Manufacturer Information
Manufacturers Part Number
FDV14250Q
Brand
Scotchlok
sub brand
Highland(TM)
GTIN
00051128600061
UPC
051128600061
Taxonomies, Classifications, and Categories
Type
Disconnect
Category Description
Disconnect Accessories
Packaging
Weight
0.08 lb
Weight per each
0.0075
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FDV14250Q.
Jump To:

Similar Items

Similar items are close alternatives to FDV14250Q, though they may not be 100% alike.

Heat Shrink Disconnect, Funnel Entry; 0.25 Inch Tab Size; Conductor Size 16 Awg ...
  • Our Part #: FDV14250L
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: FDV14-250L
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
FDV14250L - Minnesota Mining (3M)

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat