3CB0K3 - Cold Shrink Breakout Kits 3C-Bok-3

3M

  • $392.51 (Each)
  • $392.51 (Each)
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
3CB0K3
Manufacturer
3M
Manufacturer's Part Number
3CB0K3
Description
Cold Shrink Breakout Kits 3C-Bok-3
3M™ 3C Bok Cold Shrink 3 Conductor Breakout Kit Allows You to Use 1 (Single) Conductor Accessories On 3 (Three) Conductor Cables. This Kit Offers Greater Flexibility For Medium Voltage Applications, Especially In Tight Spaces. It Facilitates Quick and Easy Installation Even In Confined Spaces Without The Use Of Special Tools.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
051128606865 / 00051128606865
Weight per unit
3.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$392.51 (Each)
Resources
Images
 
 
3CB0K3 - Large Image
 
3CB0K3 - Small Image
Other Links
 
 
3CB0K3 - Other
 
3CB0K3 - Other
Attachments
 
 
3CB0K3 - Specification Sheet
Brochures
 
 
3CB0K3 - Brochure
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
COLD SHRINK BREAKOUT KITS 3C-BOK-3
Product Type
3M™ Cold Shrink 3-Conductor Breakout Kits 3C-Bok Series
extra long description
3M 7010399064 3M™ Cold Shrink 3-Con
Features
3M™ 3C BOK Cold Shrink 3 Conductor Breakout Kit is compatible with conductor cables including 3 conductor type G cables, copper tape shield cables, armored cables and tray cables without armor. The kit contains 1 cold shrink silicone rubber breakout boot, 3 silicone rubber phase rejacketing sleeves, 1 large constant force spring, 1 long tail tinned copper ground braid with solder block, 3 Scotch® Mastic Strip 2230, 1 roll Scotch® Super 33+™ 3/4 in Vinyl Electrical Tape, 1 roll Scotch® Electrical Shielding
Long Description
3M™ 3C BOK Cold Shrink 3 Conductor Breakout Kit allows you to use 1 (single) conductor accessories on 3 (three) conductor cables. This kit offers greater flexibility for medium voltage applications, especially in tight spaces. It facilitates quick and easy installation even in confined spaces without the use of special tools.
Manufacturer Information
Brand
3M
Manufacturers Part Number
3CB0K3
GTIN
00051128606865
UPC
051128606865
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Packaging
Weight per each
3.9