165PR4A - Temflex Vinyl Electrical Tape, Purple, 3/4" X 60'

Temflex

  • $2.56 (Each)
  • $2.56 (Each)

  • $25.60 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
165PR4A
Manufacturer
Temflex
Manufacturer's Part Number
165PR4A
Description
Temflex Vinyl Electrical Tape, Purple, 3/4" X 60'
3M™ Temflex™ Vinyl Electrical Tape 165, Purple, 3/4 In X 60 FT (19 MM X 18 M), 100 Rolls/Case
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Tape
UNSPSC
32000000 - Electronic Components and Supplies
UPC/GTIN
076308925741 / 00076308925741
Weight per unit
0.0186 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.56 (Each)
Standard Packaging
$25.60 (Per 10)
Resources
Images
 
 
165PR4A - Small Image
 
165PR4A - Large Image
Features
Voltage Rating
600
Material, Color, and Finish
Backing Material
Polyvinyl Chloride PVC
Dimensions and Weight
Thickness
6
Descriptions
Description
TEMFLEX VINYL ELECTRICAL TAPE, PURPLE, 3/4" X 60'
Product Type
3M™ Temflex™ Vinyl Electrical Tape 165
extra long description
3M 7100169434 3M™ Temflex™ Vinyl E
Features
3M™ Temflex™ Vinyl Electrical Tape 165 is a 6-mil thick, multi-purpose vinyl insulating tape available in 10 colors. It is designed to perform in ambient temperatures up to 194°F (90°C). The tape is conformable for cold weather application down to 32°F (0°C). It has excellent resistance to abrasion, moisture, alkalies, acid, copper corrosion and varying weather conditions. The combination of an elastic PVC backing and pressure-sensitive rubber-based adhesive provides electrical and mechanical protection w
Long Description
3M™ Temflex™ Vinyl Electrical Tape 165, Purple, 3/4 in x 60 ft (19 mm x 18 m), 100 Rolls/Case
Additional Information
Dielectric Strength
1000
Elongation at Break
2
Adhesive Type
Rubber
Manufacturer Information
Brand
Temflex
Manufacturers Part Number
165PR4A
GTIN
00076308925741
UPC
076308925741
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight per each
0.0186
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Insulation
You must have an account to view stock levels
These alternate items can be purchased instead of 165PR4A.
Jump To:

Similar Items

Similar items are close alternatives to 165PR4A, though they may not be 100% alike.

3/4"X66'X 7MIL, GP Tape, Violet
  • Our Part #: 461700CVI0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 46-1700C-VIO
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 10 ($10.80)
461700CVI0 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.08

Each

QTY:
Each
Add
Electrical Tape, Vinyl Material, Violet, 17 LB/In Tensile Strength, +32 °F Opera...
  • Our Part #: 1700CPR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 7000132911
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
1700CPR - Minnesota Mining (3M)

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.