113441000020 - Metalik SPRT Gry Af 20/CS

Metaliks

  • $13.67 (Each)
  • $13.67 (Each)

  • $273.40 (Per 20)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
113441000020
Manufacturer
Metaliks
Manufacturer's Part Number
11344-10000-20
Description
Metalik SPRT Gry Af 20/CS
Protective Eyewear, Polycarbonate Lens Material, Gray Lens Color, Nickel Frame, One, Brushed Nickel (Frame), 2 In Length, 2.5 In Width, 2 In Height
Slang Terms

Categories
Welding Equipment - Safety Equipment
Classification
Job Site & Safety Apparel
UNSPSC
46181802 - Safety glasses
UPC/GTIN
078371623562 / 00078371623562
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.67 (Each)
Carton
$273.40 (Per 20)
Resources
Images
 
 
113441000020 - Small Image
 
113441000020 - Large Image
 
113441000020 - Large Image
 
113441000020 - Large Image
MSDS Sheets
 
 
113441000020 - MSDS Sheet
Attachments
 
 
113441000020 - Specification Sheet
 
113441000020 - Specification Sheet
Material, Color, and Finish
Lens Material
Polycarbonate
Lens Color
Gray
Frame Material
Nickel
Color
Brushed Nickel (Frame)
Dimensions and Weight
Size
One Size
Length
2 in;5.08 cm
Width
2.5 in;6.35 cm
Height
2 in;5.08 cm
Descriptions
Description
METALIK SPRT GRY AF 20/CS
Product Type
Protective Eyewear
Long Description
Protective Eyewear, Polycarbonate Lens Material, Gray Lens Color, Nickel Frame, One, Brushed Nickel (Frame), 2 in Length, 2.5 in Width, 2 in Height
Features
Sleek-styled Metaliks Sport protective eyewear connects comfort, coverage and clarity with adjustable bridges and spatula style temples, polycarbonate lenses and an anti-fog hardcoat. Contemporary, stylish safety glasses at an affordable price.3M(TM) Metaliks(TM) Sport Protective Eyewear combines the best of contemporary styling with practical eye protection. Brushed nickel frames look distinctive and sporty . High-wrapped lenses complement sleek styling along with a wider-viewing area. Spatula-style templ
Short Description
Protective Eyewear, Polycarbonate, Gray
Special Features
Metal Temples with Soft Rubber Tips;Soft Nose Bridge
Additional Information
package quantity
20 CA
Standards Met
CSA Z94.3 Certified;ANSI Z87.1
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
11344-10000-20
Brand
Metaliks
GTIN
00078371623562
UPC
078371623562
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.14
Carton
20
Uses, Certifications, and Standards
Application
Impact Protection;Safety;UV Protection
You must have an account to view stock levels
These alternate items can be purchased instead of 113441000020.
Jump To:

Similar Items

Similar items are close alternatives to 113441000020, though they may not be 100% alike.

Klein Tools Safety Glasses Are High-Quality Protective Eyewear That Feature An A...
  • Our Part #: 60159
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 60159
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
60159 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.