S9640 - 16.5W Led BR40 40K 1280LM

Satco

  • $9.95 (Each)
  • $9.95 (Each)
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
S9640
Manufacturer
Satco
Manufacturer's Part Number
S9640
Description
16.5W Led BR40 40K 1280LM
Led Lamp, BR40 Shape, 103 ° Beam Angle, 80, 4000 K, 1280 LM Brightness (Lumens), 16.5 W, 120 V, Frosted White, 25000 H Average Life, E26 Base, Dimmable, 5 In Diameter, +40 °C Operating Temperature, 0.82 LB
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923096402 / 00045923096402
Weight per unit
0.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.95 (Each)
Resources
Other Links
 
 
S9640 - Other
 
S9640 - Other
Attachments
 
 
S9640 - Specification Sheet
Images
 
 
S9640 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
16.5 W
Shape
BR40
Voltage Rating
120
Material, Color, and Finish
Finish
Frosted White
Base Type
E26
Color Rendering Index
80
color temperature
4000
color rendering index (cri)
80
Color
White
Dimensions and Weight
Diameter
5 in
Size
6.44
Descriptions
Description
16.5W LED BR40 40K 1280LM
Product Type
Led Lamp
Long Description
LED Lamp, BR40 Shape, 103 ° Beam Angle, 80, 4000 K, 1280 lm Brightness (Lumens), 16.5 W, 120 V, Frosted White, 25000 h Average Life, E26 Base, Dimmable, 5 in Diameter, +40 °C Operating Temperature, 0.82 lb
Short Description
LED Lamp, BR40, 80 CRI, 4000K, 16.5W, 120V
extra long description
SATCO S9640 16.5BR40/LED/4000K/1280
Additional Information
Maximum Operating Temperature
+40 °C
Standards Met
cULus Listed;RoHS Compliant;CSA Certified
package quantity
1 ct
Brightness (Lumens)
1280 lm
average life
25000 h
dimmable
Yes
beam angle
103 °
lumens
1200
brightness
480
Warranty
5 Year Limited - 10 hr per day
Base
E26
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S9640
sub brand
Satco
GTIN
00045923096402
UPC
045923096402
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Type
BR LED
Packaging
Weight
0.82 lb
Weight per each
0.82
Carton
1
Uses, Certifications, and Standards
Application
Hazardous Area
Operating Temperature
-25C (-13F) to a maximum of +45C (+113F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S9640.
Jump To:

Similar Items

Similar items are close alternatives to S9640, though they may not be 100% alike.

BR40 Flood, 85W/90W Equivalent, 110 Deg Beam Angle, E26 Medium Base, 4000K, 80 C...
  • Our Part #: LED15BR40840
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED15BR40-840
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
LED15BR40840 - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat