S9570 - 4.5W Led C11 27K Cndlbra Base

Satco

  • $7.53 (Each)
  • $7.53 (Each)

  • $45.18 (Per 6)

  • $180.72 (Per 24)
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
S9570
Manufacturer
Satco
Manufacturer's Part Number
S9570
Description
4.5W Led C11 27K Cndlbra Base
Speciality Led Lamp, C11 Shape, 360 ° Beam Angle, 80, 2700 K, 450 LM Brightness (Lumens), 4.5 W, 120 V, Clear, 15000 H Average Life, Candelabra Base, Dimmable, 1.38 In Diameter, 4-5/16 In Length, -4 °F Operating Temperature, +113 °F Operating Temperature, 40 W, 3 Yr Warranty, 0.02 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Decorative C, Ca, F, G Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923095702 / 00045923095702
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.53 (Each)
Carton
$180.72 (Per 24)
Standard Packaging
$45.18 (Per 6)
Resources
Images
 
 
S9570 - Small Image
 
S9570 - Large Image
Attachments
 
 
S9570 - Specification Sheet
Other Links
 
 
S9570 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
C11
Voltage Rating
120
Wattage
4.5
Material, Color, and Finish
Color Rendering Index
80
Finish
Clear
Base Type
Candelabra
color temperature
2700
color rendering index (cri)
80
Color
Colorless
Dimensions and Weight
Length
4-5/16 in
Size
4.31
Diameter
1.38
Descriptions
Description
4.5W LED C11 27K CNDLBRA BASE
Product Type
Speciality LED Lamp
Short Description
Speciality LED Lamp, 2700K, 450 lm, 4.5W
Long Description
Speciality LED Lamp, C11 Shape, 360 ° Beam Angle, 80, 2700 K, 450 lm Brightness (Lumens), 4.5 W, 120 V, Clear, 15000 h Average Life, Candelabra Base, Dimmable, 1.38 in Diameter, 4-5/16 in Length, -4 °F Operating Temperature, +113 °F Operating Temperature, 40 W, 3 yr Warranty, 0.02 lb
Additional Information
Brightness (Lumens)
450 lm
beam angle
360 °
average life
15000 h
dimmable
Yes
Minimum Operating Temperature
-20 °C;-4 °F
Warranty
3 yr
Maximum Operating Temperature
+45 °C;+113 °F
Equivalent Wattage
40 W
Standards Met
UL Approved;RoHS Compliant;ETL Approved
package quantity
24 PK;6 BX
lumens
450
Base
E12
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S9570
sub brand
Satco
GTIN
00045923095702
UPC
045923095702
Taxonomies, Classifications, and Categories
Category Description
LED DECORATIVE C, CA, F, G SHAPE LAMPS
Type
LED Filament
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.02 lb
Weight per each
0.15
Carton
24
Package
6
Uses, Certifications, and Standards
Application
Damp Location
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S9570.
Jump To:

Similar Items

Similar items are close alternatives to S9570, though they may not be 100% alike.

Straight Tip Chandelier Filament Bulb, 40W Equivalent, B11 Shape, E12 Candalbra ...
  • Our Part #: L4.5FB11E12927C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED4.5FB11-E12-927-C
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 24 ($73.92) ·
L4.5FB11E12927C - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.08

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat