S9383 - 6.5W Led MR16 120V 30K Gu10base

Satco

  • $9.21 (Each)
  • $9.21 (Each)

  • $110.52 (Per 12)

  • $442.08 (Per 48)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
S9383
Manufacturer
Satco
Manufacturer's Part Number
S9383
Description
6.5W Led MR16 120V 30K Gu10base
Led Lamp, MR16 Shape, 40 ° Beam Angle, 80, 3000 K, 520 LM Brightness (Lumens), 6.5 W, 120 V, White, 25000 H Average Life, GU10 Base, Dimmable, 2 In Diameter, 0.96 Power Factor, 3 Yr Warranty, 0.19 LB
Slang Terms

Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923093838 / 00045923093838
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.21 (Each)
Carton
$442.08 (Per 48)
Standard Packaging
$110.52 (Per 12)
Resources
Images
 
 
S9383 - Small Image
 
S9383 - Large Image
Attachments
 
 
S9383 - Specification Sheet
Other Links
 
 
S9383 - Other
Features
Shape
MR16
Wattage
6.5 W
Voltage Rating
120
Material, Color, and Finish
Color Rendering Index
80
Finish
white
Base Type
GU10
color temperature
3000
color rendering index (cri)
80
Color
White
Dimensions and Weight
Diameter
2 in
Size
2.19
Descriptions
Description
6.5W LED MR16 120V 30K GU10BASE
Product Type
Led Lamp
Long Description
LED Lamp, MR16 Shape, 40 ° Beam Angle, 80, 3000 K, 520 lm Brightness (Lumens), 6.5 W, 120 V, White, 25000 h Average Life, GU10 Base, Dimmable, 2 in Diameter, 0.96 Power Factor, 3 yr Warranty, 0.19 lb
Short Description
LED Lamp, MR16, 80 CRI, 3000K, 6.5W, 120V
extra long description
SATCO S9383 6.5MR16/LED/40'/30K/120
Additional Information
beam angle
40 °
Brightness (Lumens)
520 lm
average life
25000 h
dimmable
Yes
Power Factor
0.96
Warranty
3 yr
Standards Met
RoHS Compliant
package quantity
48 CT;12 PK
lumens
500
brightness
730
Base
GU10
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S9383
GTIN
00045923093838
UPC
045923093838
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Type
MR LED
Packaging
Weight
0.19 lb
Weight per each
0.16
Carton
48
Package
12
Uses, Certifications, and Standards
Operating Temperature
-25C (-13F) to a maximum of +45C (+113F)
You must have an account to view stock levels
These alternate items can be purchased instead of S9383.
Jump To:

Similar Items

Similar items are close alternatives to S9383, though they may not be 100% alike.

MR16 GU10 Spot Light, 50W Equivalent, 40 Deg Beam Angle, GU10 Base, 3000K, 80 Cr...
  • Our Part #: L6.5MR16S830GU10
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED6.5MR16-S-830-GU10
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($3.85) ·
L6.5MR16S830GU10 - Keystone Technologies

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$3.85

Each

QTY:
Each
Add
00019813750644|0019813|019813750644|01981375064|75064|MR16 8 830 35D Dim|MR16-8-...
  • Our Part #: MR16883035DDIM
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: MR16-8-830-35D-DIM
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 12 ($90.00) ·
MR16883035DDIM - Rab Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$7.50

Each

Call nearest store for Item Price

* All prices subject to change.