S8423 - 28W T8 48" 35K Med Bi-Pin 85cri

Satco

  • $4.25 (Each)
  • $4.25 (Each)

  • $127.50 (Per 30)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
S8423
Manufacturer
Satco
Manufacturer's Part Number
S8423
Description
28W T8 48" 35K Med Bi-Pin 85cri
Fluorescent T8 Linear Reduced Wattage Lamp, Designation: F28T8/835/Es/Env, 28 WTT, T8 Shape, G13 Medium Bi Pin Base, 24000 HR, Lumens: 2725 LM Initial, Lumens: 2560 LM Mean, 3500 Deg K Color Temperature, Neutral White 85 Cri, 47-25/32 In Length, 1 In Diameter
Slang Terms

Categories
Fluorescent Lamps - Linear Fluorescent Straight La
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
045923084232 / 00045923084232
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.25 (Each)
Carton
$127.50 (Per 30)
Resources
Images
 
 
S8423 - Small Image
 
S8423 - Large Image
Attachments
 
 
S8423 - Specification Sheet
Brochures
 
 
S8423 - Brochure
Other Links
 
 
S8423 - Other
 
S8423 - Other
 
S8423 - Other
Features
Wattage
28
Shape
T8
Material, Color, and Finish
color temperature
3500
color rendering index (cri)
85
Color
White
Dimensions and Weight
Diameter
1.00
Length
47.78
Descriptions
Product Type
F28T8/835/Es/Env
Long Description
Fluorescent T8 Linear Reduced Wattage Lamp, Designation: F28T8/835/ES/ENV, 28 WTT, T8 Shape, G13 Medium Bi Pin Base, 24000 HR, Lumens: 2725 LM Initial, Lumens: 2560 LM Mean, 3500 DEG K Color Temperature, Neutral White 85 CRI, 47-25/32 IN Length, 1 IN Diameter
extra long description
SATCO S8423 F28T8/835/ES/ENV
Description
28W T8 48" 35K MED BI-PIN 85CRI
Additional Information
lumens
2.725k
average life
24000
Warranty
Avg. Rated Hour Limited
Base
Medium Bi Pin
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S8423
GTIN
00045923084232
UPC
045923084232
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
T8 Linear Reduced Wattage
Packaging
Weight per each
0.42
Carton
30
Uses, Certifications, and Standards
Operating Temperature
Ballast Dependent
standard
RoHS Compliant
You must have an account to view stock levels
These alternate items can be purchased instead of S8423.
Jump To:

Similar Items

Similar items are close alternatives to S8423, though they may not be 100% alike.

Ge Ecolux®, 28 WTT, 2675 LM, 3500 KV, 85 Cri, 1 In Diameter, 48 In Length, Mediu...
  • Our Part #: F28T8XLSPX35EC0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F28T8/XLSPX35ECO
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 36 ($241.92)
F28T8XLSPX35EC0 - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.72

Each

QTY:
Each
Add

* All prices subject to change.