S4998 - 250W Incan R40 Red Heat Lamp

Satco

  • $8.65 (Each)
  • $8.65 (Each)

Availability: In Stock Locally
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
S4998
Manufacturer
Satco
Manufacturer's Part Number
S4998
Description
250W Incan R40 Red Heat Lamp
Incandescent Reflector Lamp, Designation: 250R40/HR, 120 V, 250 WTT, R40 Shape, E26 Medium Base, Red Heat, C-9 Filament, 6000 HR, 6-1/2 In Length, 5 In Diameter
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
045923049989 / 00045923049989
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.65 (Each)
Resources
Images
 
 
S4998 - Large Image
 
S4998 - Small Image
Attachments
 
 
S4998 - Specification Sheet
Other Links
 
 
S4998 - Other
 
S4998 - Other
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
120
Wattage
250
Shape
R40
Material, Color, and Finish
Color
Red
Finish
Red Heat
Dimensions and Weight
Diameter
5.00
Length
6.5
Descriptions
Product Type
250R40/HR Red Infrared Heat
Description
250W INCAN R40 RED HEAT LAMP
extra long description
SATCO S4998 250R40/HR RED INFRARED
Long Description
Incandescent Reflector Lamp, Designation: 250R40/HR, 120 V, 250 WTT, R40 Shape, E26 Medium Base, Red Heat, C-9 Filament, 6000 HR, 6-1/2 IN Length, 5 IN Diameter
Additional Information
Base
Medium
average life
6000
Warranty
Avg. Rated Hour Limited
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S4998
GTIN
00045923049989
UPC
045923049989
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
REFLECTOR
Packaging
Weight per each
0.46
Carton
1
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S4998.
Jump To:

Cross Referenced

These items are similar to S4998 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
714125 250BR40HR Bulbrite Industries n/a
S4998 Satco 00045923049989

* All prices subject to change.

Begin Live Chat