S3942 - *Discontinued*60W A19 Clear 130V Vibration Service

Satco

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 120)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
S3942
Manufacturer
Satco
Manufacturer's Part Number
S3942
Description
*Discontinued*60W A19 Clear 130V Vibration Service
A-Line Incandescent Lamp, 580 LM Brightness (Lumens), 60 W, 130 V, Clear, C-9 Filament, 2500 H Average Life, Medium Base, Non Dimmable, 2.38 In Diameter, 4-1/8 In Length, 0.1 LB
Slang Terms

Categories
Incandescent Lamps - Line A, P, PS Shape Lamps
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
045923039423 / 00045923039423
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S3942 - Small Image
 
S3942 - Large Image
 
S3942 - Large Image
MSDS Sheets
 
 
S3942 - MSDS Sheet
Attachments
 
 
S3942 - Specification Sheet
 
S3942 - Specification Sheet
Other Links
 
 
S3942 - Other
 
S3942 - Other
 
S3942 - Other
Features
Wattage
60 W
Voltage Rating
130
Shape
A19
Material, Color, and Finish
Base Type
Medium
Finish
Clear
Color
White
Dimensions and Weight
Length
4-1/8 in
Diameter
2.38
Descriptions
Product Type
A-Line Incandescent Lamp
Description
*DISCONTINUED*60W A19 CLEAR 130V VIBRATION SERVICE
Long Description
A-Line Incandescent Lamp, 580 lm Brightness (Lumens), 60 W, 130 V, Clear, C-9 Filament, 2500 h Average Life, Medium Base, Non Dimmable, 2.38 in Diameter, 4-1/8 in Length, 0.1 lb
Short Description
A-Line Incandescent Lamp, C-9, 580 lm, 60W, 130V, Frosted
Additional Information
General Service Incandescent;Vibration Service;Long Life
Additional Information
Brightness (Lumens)
580 lm
Filament Type
C-9
average life
2500 h
Standards Met
ECCN: EAR99 Certified;RoHS Compliant
package quantity
120 CA;2 PK
lumens
580
Base
Medium
Manufacturer Information
Manufacturers Part Number
S3942
Brand
Satco
GTIN
00045923039423
UPC
045923039423
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Type
General Service
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.1 lb
Weight per each
0.1
Carton
1
Package
120
Uses, Certifications, and Standards
Application
Household or Commercial
standard
RoHS Compliant
You must have an account to view stock levels
These alternate items can be purchased instead of S3942.
Jump To:

Similar Items

Similar items are close alternatives to S3942, though they may not be 100% alike.

60W 130V Clear A19
  • Our Part #: 1215
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Craftmade International I
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($0.43)
1215 - Craftmade International I

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$0.43

Each

QTY:
Each
Add
Cross Referenced

These items are similar to S3942 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
101060 60A/CL Bulbrite Industries n/a
S3942 Satco 00045923039423

* All prices subject to change.