S29925 - 40W Led T8 96" 50K 5500LM DBL End R17D Base

Satco

  • $27.90 (Each)
  • $27.90 (Each)

  • $279.00 (Per 10)
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
S29925
Manufacturer
Satco
Manufacturer's Part Number
S29925
Description
40W Led T8 96" 50K 5500LM DBL End R17D Base
40W 8 FT. T8 Led 50K R17D Base - 50K Average Rated Hours 5500L Type B BBP Double End Wiring
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/GTIN
045923299254 / 00045923299254
Weight per unit
1.187 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.90 (Each)
Carton
$279.00 (Per 10)
Resources
Images
 
 
S29925 - Small Image
 
S29925 - Large Image
 
S29925 - Large Image
 
S29925 - Large Image
 
S29925 - Large Image
 
S29925 - Large Image
 
S29925 - Large Image
 
S29925 - Large Image
Attachments
 
 
S29925 - Specification Sheet
Other Links
 
 
S29925 - Other
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
Glass
Shape
T8
Material, Color, and Finish
color temperature
5000
Finish
white
Dimensions and Weight
Size
94
Descriptions
Description
40W LED T8 96" 50K 5500LM DBL END R17D BASE
Long Description
40W 8 ft. T8 LED 50K R17d Base - 50K Average Rated Hours 5500L Type B BBP Double End Wiring
Special Features
Lawful for sale in California ; Warranty: 5 Year Limited - T8 LED Bulbs ; Fluorescent Equivalent: 110W ; DLC Approved: No ; Dimmable: Non-Dimmable ; Additional Information: Suitable for Emergency Lighting only with Satco EM Driver #S8002 ; Material: Glass ; Operating Temperature: -20C (-4F) to a maximum of +45C (+113F) ; Shatterproof: Yes ; Location Rating: Damp
Product Type
40T8/Led/96-850/BP/R17D
extra long description
SATCO S29925 40T8/LED/96-850/BP/R17
Additional Information
beam angle
210
Warranty
5 Year Limited - T8 LED Bulbs
lumens
5.5k
Base
Recessed Double Contact HO/VHO
Manufacturer Information
Manufacturers Part Number
S29925
Brand
Satco
GTIN
00045923299254
UPC
045923299254
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Type
T8
Packaging
Weight
0.88
Weight per each
1.187
Carton
10
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S29925.
Jump To:

Similar Items

Similar items are close alternatives to S29925, though they may not be 100% alike.

40W Led T8 Lamp, 8 Long, Glass Construction, R17D Ho Base, 5000K, 120-277V Input...
  • Our Part #: LD40T8H096G850D2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED40T8HO-96G-850-D2
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 10 ($277.70) ·
LD40T8H096G850D2 - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$27.77

Each

QTY:
Each
Add
Satco S9925 43T8/Led/96-850/BP/R17D
  • Our Part #: S9925
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: S9925
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
S9925 - Satco

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat