S29825 - 7A19/SW/Led/E26/27K/120V

Satco

  • $6.10 (Each)
  • $6.10 (Each)
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
S29825
Manufacturer
Satco
Manufacturer's Part Number
S29825
Description
7A19/SW/Led/E26/27K/120V
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
045923298257 / 00045923298257
Weight per unit
0.0267 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.10 (Each)
Carton
$6.10 (Each)
Resources
Images
 
 
S29825 - Small Image
 
S29825 - Large Image
Attachments
 
 
S29825 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
7
Shape
A19
Material, Color, and Finish
color temperature
2700
Dimensions and Weight
Diameter
2.38
Length
4.13
Descriptions
Product Type
7A19/SW/Led/E26/27K/120V
Description
7A19/SW/LED/E26/27K/120V
Special Features
CEC: Non-Compliant - Not 82 CRI ; CEC Web Text: Non-Compliant ; Dimmable: Yes Dimmable ; Operating Temp: -20C (-4F) to a maximum of +45C (+113F) ; Replaces: S9825 ; Safety Listing: cULus - Damp ; Dimmable: Yes ; Enclosed fixture rated: Yes ; Color temperature: Warm White ; Lamp appearance: Frosted Soft White ; Actual watts: 7W ; Incandescent equivalence: 60W ; Warranty: 3 Year LimitedW
Additional Information
average life
15000
Base
Medium
dimmable
Yes
beam angle
360
lumens
800
Manufacturer Information
Manufacturers Part Number
S29825
Brand
Satco
sub brand
Satco
GTIN
00045923298257
UPC
045923298257
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
LED Filament
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.0267