90806 - 3X2 Adapter W/GRND CLP

Satco

  • Special Order Item
  • $0.00 (Each)
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
90806
Manufacturer
Satco
Manufacturer's Part Number
90/806
Description
3X2 Adapter W/GRND CLP
3 or 2 Adapter; Polarized; 15A-125V
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Lighting Accessories
UNSPSC
39121400 - Electrical lugs plugs and connectors
UPC/GTIN
045923908064 / 00045923908064
Weight per unit
0.245 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
90806 - Small Image
 
90806 - Large Image
Attachments
 
 
90806 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Plug-In
Descriptions
Product Type
Adapter
extra long description
POLARIZED THREE TO TWO OUTLET TYPE; UL APPROVAL; PLUG-IN STYLE; (2) 125 V 15 AMPERE TAP RATING; 125 V, 15 AMPERE INLET RATING; 90 MODEL
Description
3X2 ADAPTER W/GRND CLP
Long Description
ADAPTER, POLARIZED THREE TO TWO OUTLET TYPE; UL APPROVAL; PLUG-IN STYLE; (2) 125 V 15 AMPERE TAP RATING; 125 V, 15 AMPERE INLET RATING; 90 MODEL
Commodity Description
LIGHTING ACCESSORIES
Additional Information
tap rating
(2) 125 V 15 Ampere
inlet rating
125 V, 15 Ampere
Manufacturer Information
Brand
Satco
Manufacturers Part Number
90/806
Model
90 mm
GTIN
00045923908064
UPC
045923908064
Taxonomies, Classifications, and Categories
Type
Polarized Three to Two Outlet
Packaging
Weight per each
0.245
Carton
1
Uses, Certifications, and Standards
Approval
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat