RST516 - 1-1/2" 316SS T Conduit Body

Robroy Stainless

  • $457.03 (Each)
  • $457.03 (Each)
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
RST516
Manufacturer
Robroy Stainless
Manufacturer's Part Number
T516
Description
1-1/2" 316SS T Conduit Body
Robroy Stainless Conduit Bodies Are Designed to Withstand Harsh Corrosive Environments. Conduit Bodies Are 316 Stainless Steel and Are Used to Change The Direction Of Conduit and Make Wiring Pulls and Connections. Traditional Conduit Bodies Come With A Stamped Stainless Cover and Nitrile or Neoprene Gasket.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Stainless Steel Emt Conduit
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784011919406 / 00784011919406
Weight per unit
5.565 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$457.03 (Each)
Resources
Images
 
 
RST516 - Small Image
 
RST516 - Large Image
Attachments
 
 
RST516 - Specification Sheet
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
Electro-polished
Dimensions and Weight
Overall Length
10.1
Descriptions
Description
1-1/2" 316SS T CONDUIT BODY
Product Type
T Cond Body 1-1/2" 316
extra long description
ROB-R T516 T COND Body 1-1/2" 316
Long Description
Robroy Stainless Conduit Bodies are designed to withstand harsh corrosive environments. Conduit bodies are 316 stainless steel and are used to change the direction of conduit and make wiring pulls and connections. Traditional conduit bodies come with a stamped stainless cover and nitrile or neoprene gasket.
Additional Information
Overall Width
4.13
Overall Height
2.95
Manufacturer Information
Brand
Robroy Stainless
Manufacturers Part Number
T516
GTIN
00784011919406
UPC
784011919406
Taxonomies, Classifications, and Categories
Category Description
Stainless Steel EMT Conduit
Type
Conduit Body Assemblies
Trade Size
Trade Size
1-1/2
Packaging
Weight
5.5658
Weight per each
5.565
Carton
1
Uses, Certifications, and Standards
standard
UL 514Bm E231035, CSA C22.2 No. 18.1-04, TYPE 4X
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat