RA3 - 3" RT Angle CLMP

Ecn-Korns

  • $13.97 (Each)
  • $13.97 (Each)

  • $349.14 (Per 25)

  • $1,396.57 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
RA3
Manufacturer
Ecn-Korns
Manufacturer's Part Number
KNRA-3
Description
3" RT Angle CLMP
3 Right Angle Clamp
Slang Terms
Right Angle Clamp (RC), RC Clamp, Corn Clamp, Parrot Beak
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31162900 - Clamps
UPC/GTIN
784011155170 / 00784011155170
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.97 (Each)
Carton
$13.97 (Each)
Standard Packaging
$349.14 (Per 25)
Resources
Images
 
 
RA3 - Small Image
 
RA3 - Large Image
 
RA3 - Large Image
Attachments
 
 
RA3 - Specification Sheet
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
Long Description
CONDUIT SUPPORT, RIGHT ANGLE TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL 6, CSA C22.2 APPROVAL; 15 PER CARTON STANDARD PACKAGE; 3 INCH TRADE SIZE; APPLICABLE STANDARD ANSI C80.1
Additional Information
Applicable standard ANSI C80.1
Commodity Description
Rigid Conduit Fittings - Steel
Product Type
Conduit Support
Description
3" RT ANGLE CLMP
extra long description
RIGHT ANGLE TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 2239, CAN/CSA C22.2 APPROVAL; 15 PER CARTON STANDARD PACKAGE; 3 INCH TRADE SIZE; ROHS COMPLIANT; WIDTH 4-1/2 INCH; LOAD RATING 10 POUND; INCLUDES MECHANICALLY GALVANIZED STEEL U-BOLT AND NUT; APPLICABLE STANDARD ISO 9001, ANSI/NFPA 70, NEC
similar brands
Korns Clamp
Also Known As...
Right Angle Clamp (RC)
RC Clamp
Corn Clamp
Parrot Beak
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
KNRA-3
GTIN
00784011155170
UPC
784011155170
Taxonomies, Classifications, and Categories
Type
RIGHT ANGLE
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Trade Size
Trade Size
3 INCH
Availability
Status
Inactive
Packaging
Standard Package
15 PER CARTON
Weight per each
1.1
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
You must have an account to view stock levels
These alternate items can be purchased instead of RA3.
Jump To:

Similar Items

Similar items are close alternatives to RA3, though they may not be 100% alike.

3" Right Angle Type Conduit Clamp For Rigid, Imc and Emt Conduit.
  • Our Part #: 968
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 968
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 5 ($83.16) · 25 ($415.78)
968 - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.63

Each

QTY:
Each
Add
3IN RT Angle Conduit Support HDG
  • Our Part #: 1558HDG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1558HDG
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($13.04)
1558HDG - Topaz - Southwire LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.04

Each

QTY:
Each
Add

* All prices subject to change.