PAR1 - 1" Parallel CLMP

Ecn-Korns

  • $8.64 (Each)
  • $8.64 (Each)

  • $431.82 (Per 50)

  • $863.63 (Per 100)

Availability: In Stock Locally
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
PAR1
Manufacturer
Ecn-Korns
Manufacturer's Part Number
KNPAR-1
Description
1" Parallel CLMP
Clamp, 1 In Trade Size, Knpar Model, Hot Dip Galvanized, Parallel Connection Orientation, 70 LB/100
Slang Terms
Parallel Clamp (PC), PC Clamp
Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31162900 - Clamps
UPC/GTIN
784011154104 / 00784011154104
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.64 (Each)
Carton
$8.64 (Each)
Standard Packaging
$431.82 (Per 50)
Resources
Images
 
 
PAR1 - Large Image
 
PAR1 - Large Image
Attachments
 
 
PAR1 - Specification Sheet
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
Malleable Iron
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
Product Type
Clamp
Long Description
Clamp, 1 in Trade Size, KNPAR Model, Hot Dip Galvanized, Parallel Connection Orientation, 70 lb/100
Short Description
Clamp, 1 in, Hot Dip Galvanized, KNPAR Model
Description
1" PARALLEL CLMP
Additional Information
Applicable standard ANSI C80.1
Commodity Description
Rigid Conduit Fittings - Steel
extra long description
PARALLEL TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 2239, CAN/CSA C22.2 APPROVAL; 30 PER CARTON STANDARD PACKAGE; 1 INCH TRADE SIZE; ROHS COMPLIANT; OVERALL DIMENSION 3-1/4 INCH LENGTH X 2 INCH WIDTH; LOAD RATING 60 POUND; INCLUDES MECHANICALLY GALVANIZED STEEL BOLT AND NUT; APPLICABLE STANDARD ISO 9001, ANSI/NFPA 70, NEC
Also Known As...
Parallel Clamp (PC)
PC Clamp
Additional Information
Color/Finish
Hot Dip Galvanized
Connection Orientation
Parallel
Standards Met
ANSI Standard;CSA C22.2 Certified;UL Listed
package quantity
30 CT
Made in USA
yes
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
KNPAR-1
sub brand
Korns(R)
Model
KNPAR
GTIN
00784011154104
UPC
784011154104
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
PARALLEL
Trade Size
Trade Size
1 in
Availability
Status
Inactive
Packaging
Weight
70 lb/100
Standard Package
30 PER CARTON
Weight per each
0.7
Carton
1
Package
50
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PAR1.
Jump To:

Similar Items

Similar items are close alternatives to PAR1, though they may not be 100% alike.

1" Parallel Type Conduit Clamp For Rigid, Imc and Emt Conduit.
  • Our Part #: 983
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 983
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 10 ($78.36) · 50 ($391.80) ·
983 - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.84

Each

QTY:
Each
Add
1IN Parallel Conduit Support HDG
  • Our Part #: 1563HDG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 1563HDG
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($8.64) ·
1563HDG - Topaz - Southwire LLC

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$8.64

Each

QTY:
Each
Add
Appleton Parallel Type Clamp, Size: 1 In, Material: Castings: Malleable Iron, Ha...
  • Our Part #: PC100PAR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: PC-100PAR
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
PC100PAR - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Clamp, PC Beam, Outer Diameter Of Conduit or Pipe 1.315 Inch, Nominal Conduit Si...
  • Our Part #: PC1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: PC 1
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
PC1 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat