GALNIP312X8 - 3-1/2X8 RGD Nip

Ecn-Korns

  • $43.68 (Each)
  • $43.68 (Each)

  • $4,367.55 (Per 100)
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
GALNIP312X8
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP3-1/2X8
Description
3-1/2X8 RGD Nip
3 1/2X8 Galvanized Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011006458 / 00784011006458
Weight per unit
5.0999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.68 (Each)
Carton
$43.68 (Each)
Resources
Images
 
 
GALNIP312X8 - Large Image
Attachments
 
 
GALNIP312X8 - Specification Sheet
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
8 INCH
Descriptions
Description
3-1/2X8 RGD NIP
extra long description
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 8 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 4 INCH DIAMETER; 5 PER CARTON STANDARD PACKAGE; 3-1/2 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Product Type
Conduit Nipple
Long Description
CONDUIT NIPPLE, 8 INCH; RIGID CONDUIT USED ON; UL 6, CSA C22.2 APPROVAL; 5 PER CARTON STANDARD PACKAGE; 3-1/2 INCH TRADE SIZE; ROBROY. BRAND; APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED; GALNIP MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALNIP3-1/2X8
Model
GALNIP
GTIN
00784011006458
UPC
784011006458
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
3-1/2 INCH
Packaging
Standard Package
5 PER CARTON
Weight per each
5.0999
Carton
1
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GALNIP312X8.
Jump To:

Similar Items

Similar items are close alternatives to GALNIP312X8, though they may not be 100% alike.

3-1/2IN X8IN Conduit Nipple
  • Our Part #: 64598
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 64598
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($43.68) ·
64598 - Topaz - Southwire LLC

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$43.68

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat