GALELB5X90X36 - 5", 90D, 36R RGD Elb

Ecn-Korns

  • $664.12 (Each)
  • $664.12 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
GALELB5X90X36
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALELB5X90X36
Description
5", 90D, 36R RGD Elb
5X90X36 LG Radius Galvanized Elbow
Slang Terms

Categories
Elbows, CPLG, Nipples, Running - Steel
Classification
Rigid Elbows
UNSPSC
N/A
UPC/GTIN
784011003105 / 00784011003105
Weight per unit
91 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$664.12 (Each)
Resources
Images
 
 
GALELB5X90X36 - Small Image
 
GALELB5X90X36 - Large Image
Attachments
 
 
GALELB5X90X36 - Specification Sheet
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Descriptions
extra long description
SPECIAL LARGE RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 5 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 36 INCH BEND RADIUS; STUB HEIGHT 46-3/4 INCH; APPLICATION INDOOR/OUTDOOR; GALELB MODEL
Description
5",90D,36R RGD ELB
Long Description
ELBOW, SPECIAL RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL 6, CSA C22.2, UL (CANADA AND US), ETL APPROVAL; ANSI C80.1 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 5 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Product Type
Elbow
Additional Information
Bend Radius
36 INCH
Bend Angle
90 Degree
Applicable Standard
ANSI C80.1
End Type
EXTERNAL THREADED
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALELB5X90X36
Model
GALELB
GTIN
00784011003105
UPC
784011003105
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
SPECIAL RADIUS
Trade Size
Trade Size
5 INCH
Packaging
Standard Package
BULK
Weight per each
91
Carton
1
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2, UL (Canada and US), ETL
You must have an account to view stock levels

* All prices subject to change.