GALELB5X90 - 5", 90D RGD Elb

Ecn-Korns

  • $483.01 (Each)
  • $483.01 (Each)

  • $48,300.74 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
GALELB5X90
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALELB5X90
Description
5", 90D RGD Elb
5X90 Galvanized Elbows
Slang Terms
Sweep, Elbow Pre-Fab
Categories
Elbows, CPLG, Nipples, Running - Steel
Classification
Rigid Elbows
UNSPSC
N/A
UPC/GTIN
784011001729 / 00784011001729
Weight per unit
63.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$483.01 (Each)
Carton
$483.01 (Each)
Resources
Images
 
 
GALELB5X90 - Small Image
 
GALELB5X90 - Large Image
Attachments
 
 
GALELB5X90 - Specification Sheet
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Descriptions
Product Type
Elbow
Description
5",90D RGD ELB
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 5 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 24 INCH BEND RADIUS; APPLICATION INDOOR/OUTDOOR; GALELB MODEL
Long Description
ELBOW, STANDARD RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL 6, CSA C22.2, UL (CANADA AND US), ETL APPROVAL; ANSI C80.1 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 5 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Size 5.047 Inch ID x 5.563 Inch OD
Also Known As...
Sweep
Elbow Pre-Fab
Additional Information
Bend Radius
24 INCH
Bend Angle
90 Degree
Applicable Standard
ANSI C80.1
End Type
EXTERNAL THREADED
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALELB5X90
Model
GALELB
GTIN
00784011001729
UPC
784011001729
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size
5 INCH
Packaging
Standard Package
BULK
Weight per each
63.39
Carton
1
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2, UL (Canada and US), ETL
You must have an account to view stock levels
These alternate items can be purchased instead of GALELB5X90.
Jump To:

Similar Items

Similar items are close alternatives to GALELB5X90, though they may not be 100% alike.

5", 90D RGD Elb
  • Our Part #: 70A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($473.15)
70A - Topaz - Southwire LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$473.15

Each

QTY:
Each
Add

* All prices subject to change.