ET34 - 3/4" Edge CLMP

Ecn-Korns

  • $10.90 (Each)
  • $10.90 (Each)

  • $544.92 (Per 50)

  • $1,089.83 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
ET34
Manufacturer
Ecn-Korns
Manufacturer's Part Number
KNET-3/4
Description
3/4" Edge CLMP
3/4 Edge Clamp
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31162900 - Clamps
UPC/GTIN
784011151035 / 00784011151035
Weight per unit
0.71 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.90 (Each)
Carton
$10.90 (Each)
Standard Packaging
$544.92 (Per 50)
Resources
Images
 
 
ET34 - Small Image
 
ET34 - Large Image
Attachments
 
 
ET34 - Specification Sheet
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
Product Type
Clamp
Description
3/4" EDGE CLMP
extra long description
EDGE TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 2239, CAN/CSA C22.2 APPROVAL; 30 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; ROHS COMPLIANT; OVERALL DIMENSION 2-15/16 INCH LENGTH X 2-3/8 INCH WIDTH; INCLUDES MECHANICALLY GALVANIZED STEEL BOLT AND NUT; APPLICABLE STANDARD ISO 9001, ANSI/NFPA 70, NEC
Long Description
CLAMP, EDGE TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL 6, CSA C22.2 APPROVAL; 30 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; APPLICABLE STANDARD ANSI C80.1
Additional Information
Applicable standard ANSI C80.1
Commodity Description
Rigid Conduit Fittings - Steel
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
KNET-3/4
GTIN
00784011151035
UPC
784011151035
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
EDGE
Trade Size
Trade Size
3/4 INCH
Availability
Status
Inactive
Packaging
Standard Package
30 PER CARTON
Weight per each
0.71
Carton
1
Package
50
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
You must have an account to view stock levels
These alternate items can be purchased instead of ET34.
Jump To:

Similar Items

Similar items are close alternatives to ET34, though they may not be 100% alike.

3/4IN Edge Type Conduit Support HDG
  • Our Part #: 1572HDG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 1572HDG
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($10.16)
1572HDG - Topaz - Southwire LLC

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$10.16

Each

QTY:
Each
Add
There were no add-on items found for ET34.

* All prices subject to change.