EMTELB2X45 - 2", 45D Emt Elb

Ecn-Korns

  • $18.35 (Each)
  • $18.35 (Each)

  • $183.49 (Per 10)

  • $1,834.88 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
EMTELB2X45
Manufacturer
Ecn-Korns
Manufacturer's Part Number
EMTELB2X45
Description
2", 45D Emt Elb
2X45 Emt Elbow
Slang Terms
Sweep, Elbow Pre-Fab
Categories
Elbows, CPLG, Nipples, Running - Steel
Classification
Emt Elbows
UNSPSC
N/A
UPC/GTIN
784011020362 / 00784011020362
Weight per unit
2.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.35 (Each)
Carton
$18.35 (Each)
Standard Packaging
$183.49 (Per 10)
Resources
Images
 
 
EMTELB2X45 - Small Image
 
EMTELB2X45 - Large Image
Attachments
 
 
EMTELB2X45 - Specification Sheet
Material, Color, and Finish
Finish
Galvanized
Descriptions
Description
2",45D EMT ELB
Product Type
Elbow
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; ZINC ELECTROPLATED FINISH; UL 797, UL (CANADA AND US), CSA C22.2, CAN/CSA C22.1 APPROVAL; ANSI/NFPA 70, NEC 358, ISO 9001 APPLICABLE STANDARD; 10 PER CARTON STANDARD PACKAGE; 2 INCH TRADE SIZE; PLAIN END TYPE; 45 DEGREE BEND ANGLE; 9.5 INCH BEND RADIUS; EMTELB MODEL
Long Description
ELBOW, STANDARD RADIUS TYPE; GALVANIZED FINISH; UL 797, CSA C22.2 APPROVAL; ANSI C80.3 APPLICABLE STANDARD; 10 PER CARTON STANDARD PACKAGE; 2 INCH TRADE SIZE; 2 TRADE SIZE IN INCH; 2 TRADE SIZE - FRACTIONAL; EXTERNAL THREADED END TYPE; 45 DEG BEND ANGLE
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Also Known As...
Sweep
Elbow Pre-Fab
Additional Information
Trade Size - Fractional
2
Bend Angle
45 DEG
Bend Radius
9.5 INCH
Applicable Standard
ANSI C80.3
End Type
EXTERNAL THREADED
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
EMTELB2X45
Model
EMTELB
GTIN
00784011020362
UPC
784011020362
Taxonomies, Classifications, and Categories
Category Description
EMT ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size in inch
2
Trade Size
2 INCH
Packaging
Standard Package
10 PER CARTON
Weight per each
2.43
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL 797, CSA C22.2
You must have an account to view stock levels
These alternate items can be purchased instead of EMTELB2X45.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of EMTELB2X45.

Emt Standard Radius Elbow, 2 In Trade Size, Galvanized, 45 ° Connection Orientat...
  • Our Part #: EMT245
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: EMTELB2X45
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 10 ($183.49)
EMT245 - Robroy/Ecn Korns

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$18.35

Each

QTY:
Each
Add
2", 45D Emt Elb
  • Our Part #: 2EMTL45
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($18.35)
2EMTL45 - Condumex Incorporated

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$18.35

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to EMTELB2X45, though they may not be 100% alike.

2" Emt 45 Elbows
  • Our Part #: 26TZ
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 26TZ
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($18.35)
26TZ - Topaz - Southwire LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.35

Each

QTY:
Each
Add

* All prices subject to change.