EMT330 - 3" 30D Emt Elb

Robroy/Ecn Korns

  • $66.77 (Each)
  • $66.77 (Each)

  • $6,677.25 (Per 100)
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
EMT330
Manufacturer
Robroy/Ecn Korns
Manufacturer's Part Number
EMTELB3X30
Description
3" 30D Emt Elb
Elbow, Standard Radius; Trade Size 3 Inch; 60 Deg Bend; 13 Inch Bend Radius; External Threaded End; Galvanized; Applicable Standard Ansi C80.3; Approval Ul 797, Csa C22.2; Robroy[R] Brand; Emtelb Model
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Category
Unassigned
Classification
Emt Elbows
UNSPSC
-
UPC/EAN/GTIN
78401102058
Weight per unit
5.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.77 (Each)
Carton
$66.77 (Each)
Resources
Images
 
 
EMT330 - Large Image
Attachments
 
 
EMT330 - Specification Sheet
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
Galvanized
Descriptions
Description
3" 30D EMT ELB
Commodity Description
Elbows, Couplings, Nipples, Running Thread - Steel
Long Description
ELBOW, STANDARD RADIUS; TRADE SIZE 3 INCH; 60 DEG BEND; 13 INCH BEND RADIUS; EXTERNAL THREADED END; GALVANIZED; APPLICABLE STANDARD ANSI C80.3; APPROVAL UL 797, CSA C22.2; ROBROY[R] BRAND; EMTELB MODEL
Also Known As...
Sweep
Elbow Pre-Fab
Additional Information
Bend Radius
13 INCH
Trade Size - Fractional
3 in
Bend Angle
60 DEG
Applicable Standard
ANSI C80.3
End Type
EXTERNAL THREADED
Manufacturer Information
Brand
Robroy/Ecn Korns
Manufacturers Part Number
EMTELB3X30
Model
EMTELB
Taxonomies, Classifications, and Categories
Category Description
EMT ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size in inch
3 in
Trade Size
3 INCH
Availability
Status
Inactive
Packaging
Weight per each
5.76
Carton
1
Uses, Certifications, and Standards
Approval
UL 797, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EMT330.
Jump To:

Similar Items

Similar items are close alternatives to EMT330, though they may not be 100% alike.

3IN Emt 30 Deg El
  • Our Part #: 8830
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8830
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($74.22) ·
8830 - Topaz - Southwire LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$74.22

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat