EMT31245 - 3-1/2", 45D Emt Elb

Ecn-Korns

  • $96.67 (Each)
  • $96.67 (Each)

  • $9,666.83 (Per 100)
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
EMT31245
Manufacturer
Ecn-Korns
Manufacturer's Part Number
EMTELB3-1/2X45
Description
3-1/2", 45D Emt Elb
3 1/2X45 Emt Elbow
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Emt Elbows
UNSPSC
N/A
UPC/GTIN
784011020393 / 00784011020393
Weight per unit
9.1799 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.67 (Each)
Carton
$96.67 (Each)
Resources
Images
 
 
EMT31245 - Large Image
Attachments
 
 
EMT31245 - Specification Sheet
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
Galvanized
Descriptions
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; ZINC ELECTROPLATED FINISH; UL 797, UL (CANADA AND US), CSA C22.2, CAN/CSA C22.1 APPROVAL; ANSI/NFPA 70, NEC 358, ISO 9001 APPLICABLE STANDARD; 3-1/2 INCH TRADE SIZE; PLAIN END TYPE; 45 DEGREE BEND ANGLE; 15 INCH BEND RADIUS; PACKAGING TYPE BULK; EMTELB MODEL
Product Type
Elbow
Description
3-1/2",45D EMT ELB
Long Description
ELBOW, STANDARD RADIUS TYPE; GALVANIZED FINISH; UL 797, CSA C22.2 APPROVAL; ANSI C80.3 APPLICABLE STANDARD; 3-1/2 INCH TRADE SIZE; 3.5 TRADE SIZE IN INCH; 3-1/2 TRADE SIZE - FRACTIONAL; EXTERNAL THREADED END TYPE; 45 DEG BEND ANGLE; 15 INCH BEND RADIUS
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Also Known As...
Sweep
Elbow Pre-Fab
Additional Information
Bend Radius
15 INCH
Trade Size - Fractional
3-1/2
Bend Angle
45 DEG
Applicable Standard
ANSI C80.3
End Type
EXTERNAL THREADED
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
EMTELB3-1/2X45
Model
EMTELB
GTIN
00784011020393
UPC
784011020393
Taxonomies, Classifications, and Categories
Category Description
EMT ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size
3-1/2 INCH
Trade Size in inch
3.5
Packaging
Weight per each
9.1799
Carton
1
Uses, Certifications, and Standards
Approval
UL 797, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EMT31245.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of EMT31245.

3 1/2X45 Emt Elbow
  • Our Part #: EMTELB312X45
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EMTELB3-1/2X45
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($96.67) ·
EMTELB312X45 - Robroy/Ecn Korns

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$96.67

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to EMT31245, though they may not be 100% alike.

3-1/2IN Emt 45 Elb
  • Our Part #: 29TZ
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 29TZ
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($107.45) ·
29TZ - Topaz - Southwire LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$107.45

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat