ALUNIP34X10 - 3/4X10 Al Nip

Ecn-Korns

  • $20.77 (Each)
  • $20.77 (Each)

  • $2,077.15 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
ALUNIP34X10
Manufacturer
Ecn-Korns
Manufacturer's Part Number
ALUNIP3/4X10
Description
3/4X10 Al Nip
3/4X10 Aluminum Nipple
Slang Terms

Categories
Elbows, CPLG, Nipples, Running - Aluminum
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011012404 / 00784011012404
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.77 (Each)
Carton
$20.77 (Each)
Resources
Images
 
 
ALUNIP34X10 - Small Image
 
ALUNIP34X10 - Large Image
Attachments
 
 
ALUNIP34X10 - Specification Sheet
Features
Material
Aluminum
Dimensions and Weight
Length
10 INCH
Descriptions
Description
3/4X10 AL NIP
Product Type
Conduit Nipple
Long Description
CONDUIT NIPPLE, ALUMINUM MATERIAL; 10 INCH; RIGID CONDUIT USED ON; UL 6, CSA C22.2 APPROVAL; 25 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; ROBROY. BRAND; APPLICABLE STANDARD ANSI C80.5, NAED, NEMA, NEMRA, NMG; ALUNIP MODEL
Additional Information
APPLICABLE STANDARD ANSI C80.5, NAED, NEMA, NEMRA, NMG
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
extra long description
ALUMINUM MATERIAL; GALVANIZED FINISH; 10 INCH; UL (CANADA AND US), UL 6A, CSA C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 25 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; MALE THREADED END TYPE; ALUNIP MODEL
Manufacturer Information
Manufacturers Part Number
ALUNIP3/4X10
Brand
ECN-KORNS
Model
ALUNIP
GTIN
00784011012404
UPC
784011012404
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
3/4 INCH
Packaging
Standard Package
25 PER CARTON
Weight per each
0.31
Carton
1
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
Used On
RIGID CONDUIT
You must have an account to view stock levels
These alternate items can be purchased instead of ALUNIP34X10.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of ALUNIP34X10.

3/4X10 Aluminum Nipple
  • Our Part #: 34X10AL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ALUNIP3/4X10
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 25 ($519.29)
34X10AL - Robroy/Ecn Korns

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$20.77

Each

QTY:
Each
Add

* All prices subject to change.