ALUNIP114X3 - 1-1/4X3 Al Nip

Ecn-Korns

  • $15.21 (Each)
  • $15.21 (Each)

  • $1,521.33 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
ALUNIP114X3
Manufacturer
Ecn-Korns
Manufacturer's Part Number
ALUNIP1-1/4X3
Description
1-1/4X3 Al Nip
1 1/4X3 Aluminum Nipple
Slang Terms

Categories
Elbows, CPLG, Nipples, Running - Aluminum
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011012947 / 00784011012947
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.21 (Each)
Carton
$15.21 (Each)
Resources
Images
 
 
ALUNIP114X3 - Small Image
 
ALUNIP114X3 - Large Image
Attachments
 
 
ALUNIP114X3 - Specification Sheet
Features
Material
Aluminum
Dimensions and Weight
Length
3 INCH
Descriptions
Product Type
Conduit Nipple
Description
1-1/4X3 AL NIP
extra long description
ALUMINUM MATERIAL; GALVANIZED FINISH; 3 INCH; UL (CANADA AND US), UL 6A, CSA C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 25 PER CARTON STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; MALE THREADED END TYPE; ALUNIP MODEL
Long Description
CONDUIT NIPPLE, ALUMINUM MATERIAL; 3 INCH; RIGID CONDUIT USED ON; UL 6, CSA C22.2 APPROVAL; 25 PER CARTON STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; ROBROY. BRAND; APPLICABLE STANDARD ANSI C80.5, NAED, NEMA, NEMRA, NMG; ALUNIP MODEL
Additional Information
APPLICABLE STANDARD ANSI C80.5, NAED, NEMA, NEMRA, NMG
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
ALUNIP1-1/4X3
Model
ALUNIP
GTIN
00784011012947
UPC
784011012947
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
1-1/4 INCH
Packaging
Standard Package
25 PER CARTON
Weight per each
0.16
Carton
1
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL 6, CSA C22.2
You must have an account to view stock levels
These alternate items can be purchased instead of ALUNIP114X3.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of ALUNIP114X3.

1 1/4X3 Aluminum Nipple
  • Our Part #: 114X3AL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ALUNIP1-1/4X3
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 25 ($380.33)
114X3AL - Robroy/Ecn Korns

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.21

Each

QTY:
Each
Add

* All prices subject to change.