ALUCPLG3 - 3" Al CPLG

Ecn-Korns

  • $46.23 (Each)
  • $46.23 (Each)

  • $4,623.11 (Per 100)
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
ALUCPLG3
Manufacturer
Ecn-Korns
Manufacturer's Part Number
ALUCPLG-3
Description
3" Al CPLG
3 Aluminum Coupling
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Rigid Couplings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011011384 / 00784011011384
Weight per unit
0.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.23 (Each)
Carton
$46.23 (Each)
Resources
Images
 
 
ALUCPLG3 - Large Image
Attachments
 
 
ALUCPLG3 - Specification Sheet
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
Aluminum
Descriptions
Product Type
Conduit Coupling
Description
3" AL CPLG
extra long description
ALUMINUM MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6A, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 12 PER CARTON STANDARD PACKAGE; 3 INCH TRADE SIZE; THREADED END TYPE; THREAD PER INCH 8; APPLICATION INDOOR/OUTDOOR; ALUCPLG MODEL
Long Description
CONDUIT COUPLING, THREADED FEMALE TYPE; ALUMINUM MATERIAL; RIGID CONDUIT USED ON; 12 STANDARD PACKAGE; 3 INCH TRADE SIZE; TOTAL LENGTH OF THREAD TO VANISH POINT 1.6337 INCH; EFFECTIVE LENGTH 1.2 INCH; PITCH DIAMETER 3.3406 INCH; THREAD PER INCH 8
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Additional Information
Total Length of Thread to Vanish Point 1.6337 Inch; Effective Length 1.2 Inch; Pitch Diameter 3.3406 Inch; Thread per Inch 8
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
ALUCPLG-3
GTIN
00784011011384
UPC
784011011384
Taxonomies, Classifications, and Categories
Category Description
RIGID COUPLINGS
Type
THREADED FEMALE
Trade Size
Trade Size
3 INCH
Packaging
Standard Package
12
Weight per each
0.91
Carton
1
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ALUCPLG3.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of ALUCPLG3.

3" Al CPLG
  • Our Part #: CPL3
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Republic Con-Nucor Tube
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($46.23) ·
CPL3 - Republic Con-Nucor Tube

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$46.23

Per Foot

QTY:
Feet
Add
3 Aluminum Coupling
  • Our Part #: CPL3AL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ALUCPLG-3
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 12 ($554.77) ·
CPL3AL - Robroy/Ecn Korns

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$46.23

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat