55919 - Cold Weather PVC Cement

Rectorseal

  • $17.80 (Each)
  • $17.80 (Each)

  • $213.60 (Per 12)
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
55919
Manufacturer
Rectorseal
Manufacturer's Part Number
55919
Description
Cold Weather PVC Cement
PT Med PVC Arctic 616L Low Voc
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
31201617 - Solvent cements
UPC/GTIN
021449559195 / 00021449559195
Weight per unit
1.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.80 (Each)
Standard Packaging
$213.60 (Per 12)
Resources
Images
 
 
55919 - Small Image
 
55919 - Large Image
Attachments
 
 
55919 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Clear
Dimensions and Weight
Container Size
1 Pint
Descriptions
Description
COLD WEATHER PVC CEMENT
Long Description
SOLVENT CEMENT, MEDIUM TYPE; CLEAR COLOR; ASTM D2564, NSF, LEED, UPC APPLICABLE STANDARD; PVC PIPE, POTABLE WATER, PRESSURE PIPE, GAS, CONDUIT, SEWER, DWV SYSTEM APPLICATION; CAN CONTAINER TYPE; 6 INCH SCHEDULE 80, 1-1/4 INCH SCHEDULE 80 PIPE SIZE
extra long description
LOW-VOC, MEDIUM, LIQUID TYPE; CLEAR COLOR; ASTM D2564, NSF, UPC, IAPMO APPLICABLE STANDARD; PVC PIPE, POTABLE WATER, PRESSURE PIPE, GAS, CONDUIT, SEWER, DWV SYSTEM APPLICATION; DAUBER TOP CAN CONTAINER TYPE; 6 INCH (SCHEDULE 40), 1-1/4 INCH (SCHEDULE 80) PIPE SIZE; 1 PINT CONTAINER SIZE; ARCTIC[TM] 616L BRAND; LEED COMPLIANT; ODOR PUNGENT; SPECIFIC GRAVITY 0.94; BOILING POINT 151 DEG F; FLASH POINT 4.1 DEG F; VAPOR DENSITY 2.5; VAPOR PRESSURE 140 MM HG AT 68 DEG F; EVAPORATION RATE 6; STABLE TEMPERATURE RA
Commodity Description
PAINT,CHEMICALS, ETC.
Product Type
Solvent Cement
Additional Information
Pipe Size
6 Inch Schedule 80, 1-1/4 Inch Schedule 80
Applicable Standard
ASTM D2564, NSF, LEED, UPC
Container Type
Can
Manufacturer Information
Manufacturers Part Number
55919
Brand
Rectorseal
Model
616L
GTIN
00021449559195
UPC
021449559195
Taxonomies, Classifications, and Categories
Type
MEDIUM
Packaging
Weight per each
1.22
Carton
1
Package
12
Uses, Certifications, and Standards
Application
PVC Pipe, Potable Water, Pressure Pipe, Gas, Conduit, Sewer, DWV System
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 55919.
Jump To:

Cross Referenced

These items are similar to 55919 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
7210412 Cantex n/a
A51AGA1 Cantex 00088700015814
CWC10 IPEX n/a
727 IPS Weld-On n/a
HOT R COLD IPS Weld-On n/a
G2646S Morris 00083675026469
31132 Oatey SCS 00038753311326
55919 Rectorseal Compounds 00021449559195
ARTIC 616 55919 Rectorseal Compounds n/a
VC9983 Thomas & Betts 00034481069768

* All prices subject to change.

Begin Live Chat