25551 - 1/2 PT Cans Rectorseal #5

Rectorseal

  • $17.41 (Each)
  • $17.41 (Each)

  • $417.84 (Per 24)
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
25551
Manufacturer
Rectorseal
Manufacturer's Part Number
25551
Description
1/2 PT Cans Rectorseal #5
1/2 PT Cans Rectorseal #5
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Hvacr Chemicals
UNSPSC
N/A
UPC/GTIN
021449255516 / 00021449255516
Weight per unit
0.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.41 (Each)
Standard Packaging
$417.84 (Per 24)
Resources
Images
 
 
25551 - Small Image
 
25551 - Large Image
Attachments
 
 
25551 - Specification Sheet
MSDS Sheets
 
 
25551 - MSDS Sheet
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
Yellow
Descriptions
Product Type
Pipe Thread Sealant
Description
1/2 PT CANS RECTORSEAL #5
Long Description
PIPE THREAD SEALANT, PASTE TYPE; YELLOW COLOR; UL, CSA, NSF/ANSI 61-G AND 372 APPLICABLE STANDARD; 100 PSI PRESSURE RATING; 1/2 PINT CONTAINER CAPACITY; ODOR MILD; SPECIFIC GRAVITY 1.38; BOILING POINT 322 DEG F; VAPOR PRESSURE 0.3 AT 68 DEG F
Commodity Description
PAINT,CHEMICALS, ETC.
extra long description
PREMIUM, MULTI-PURPOSE, PASTE TYPE; YELLOW COLOR; NSF/ANSI 61G/372, ULC, CSA (US), UPC, FBC APPLICABLE STANDARD; IRON, GALVANIZED STEEL, STAINLESS STEEL, BRASS, COPPER, ALUMINUM, POLYETHYLENE, REINFORCED FIBERGLASS, PVC, MULTI-PURPOSE, POTABLE WATER APPLICATION; -40 TO 125 DEG F TEMPERATURE RATING; 12000 PSI (LIQUID), 2600 PSI (GAS), 125 PSI (WORKING) PRESSURE RATING; BRUSH TOP CAN CONTAINER TYPE; 1/2 PINT CONTAINER CAPACITY; NO. 5[R] BRAND; LEAD-FREE; ODOR MILD; SPECIFIC GRAVITY 1.38; BOILING POINT 322 DE
Additional Information
Odor Mild; Specific Gravity 1.38; Boiling Point 322 Deg F; Vapor Pressure 0.3 at 68 Deg F; Vapor Density 1.1; Evaporation Rate 0.14; Flash Point 150 Deg F
Additional Information
Container Capacity
1/2 Pint
pressure rating
100 PSI
Applicable Standard
UL, CSA, NSF/ANSI 61-G and 372
Manufacturer Information
Manufacturers Part Number
25551
Brand
Rectorseal
GTIN
00021449255516
UPC
021449255516
Taxonomies, Classifications, and Categories
Category Description
HVACR Chemicals
Type
Paste
Packaging
Weight per each
0.88
Carton
1
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat