773 - Rac 4SQ 3/4"RSD 1G Mud Ring

Raco

  • $1.92 (Each)
  • $1.92 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
773
Manufacturer
Raco
Manufacturer's Part Number
773
Description
Rac 4SQ 3/4"RSD 1G Mud Ring
4 In. Square Single Device Covers, Raised 3/4 In.
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification
Steel Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
050169907733 / 0050169907733 / 00050169907733
Weight per unit
0.272 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.92 (Each)
Resources
Images
 
 
773 - Small Image
 
773 - Large Image
 
773 - Large Image
Attachments
 
 
773 - Specification Sheet
Other Links
 
 
773 - Other
 
773 - Other
 
773 - Other
 
773 - Other
Features
Material
773
Shape
Square
Material, Color, and Finish
Color
Silver
Finish
Unpainted
Dimensions and Weight
Size
3/4 raised
Descriptions
Product Type
Steel Boxes and Covers
extra long description
RACO 773 4SQ MUD RING SINGLE DEVICE
Long Description
4 In. Square Single Device Covers, Raised 3/4 In.
Construction
Drawn
Special Features
For single wiring device; angled mounting slots allow for correction of box misalignment
Description
RAC 4SQ 3/4"RSD 1G MUD RING
Additional Information
number of outlet
1
pallet quantity
6250
Packaging Type
No Packaging
Manufacturer Information
Brand
RACO
GTIN
00050169907733
UPC
050169907733
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Mud Ring
Packaging
Weight per each
0.272
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed
Application
Electrical
You must have an account to view stock levels
These alternate items can be purchased instead of 773.
Jump To:

Cross Referenced

These items are similar to 773 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8468 Appleton Electric 00687855776603
8468846-75 Appleton Electric n/a
112 Eaton B-Line n/a
TP486 Eaton Crouse-Hinds 00786189104868
112 Eaton Wiring Devices 00032664196409
52C14 Garvin Industries 00785592520357
11228 Mulberry 00095327112284
41075 Orbit Industries 00835243000063
41075T Orbit Industries 00835243015531
846-75 O-Z Gedney 00687855768301
773 Raco 00050169907733
403A Thomas & Betts n/a
52C14 Thomas & Betts 00785991138801
401-CA401-CD403-A407-B Thomas & Betts n/a
52-C-1452-C-3-1-1/4 52-C-3-3/452-C-49-3/4 Thomas & Betts n/a
52C1458 Thomas & Betts 00785991138825
52C4934 Thomas & Betts 00785991140057
C4455 Topaz 00751338871342
CT1553 Topaz 00751338871397

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?